Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crossing in wheel (A type)

Abrasive Grain
A
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
72[4300]
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Weight (g) Grain Size Outer Diameter (mm) TRUSCO Part Number Inner Diameter (phi mm) Pitch Blade Length (mm) Number of Blades Screw Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Weight (g) Grain Size Outer Diameter (mm) TRUSCO Part Number Inner Diameter (phi mm) Pitch Blade Length (mm) Number of Blades Screw Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 60 320 - 297-7672 - - 23 80 M10(P1.5) 13750   1Box(5Sheet) 1 OCW100A320 08728036 27.99 SGD
In stock
- 63 150 - 297-7648 - - 23 80 M10(P1.5) 13750   1Box(5Sheet) 1 OCW100A150 08728002 27.99 SGD
Shipped after 2018-06-26
15 61 240 - - - - 23 80 M10(P1.5) 13750   1Box(5Sheet) 1 OCW100A240 08728027 27.99 SGD
In stock
15 82 40 - 297-7681 - - 23 64 M10(P1.5) 13750   1Box(5Sheet) 1 OCW100A40 08727957 28.99 SGD
Shipped after 2018-06-25
15 64 120 - - - - 23 80 M10(P1.5) 13750   1Box(5Sheet) 1 OCW100A120 08727993 27.99 SGD
Shipped after 2018-06-25
15 54 400 - 297-7699 - - 23 80 M10(P1.5) 13750 *[No return] You cannot return this product. For details, see FAQ. 1Box(5Sheet) 1 OCW100A400 08728045 27.99 SGD
Shipped after 2018-06-25
15 69 60 - 297-7702 - - 23 64 M10(P1.5) 13750   1Box(5Sheet) 1 OCW100A60 08727966 27.99 SGD
Shipped after 2018-06-25
- 65 180 - 297-7656 - - 23 80 M10(P1.5) 13750   1Box(5Sheet) 1 OCW100A180 08728011 27.99 SGD
In stock
15 70 100 100 - 15 1.5 23 72 M10(P1.5) 13750   1sheet 1 OCW100-A100 69301462 6.99 SGD
In stock
15 60 320 100 - 15 1.5 23 80 M10(P1.5) 13750   1sheet 1 OCW100-A320 69301478 6.99 SGD
In stock
15 70 80 100 - 15 1.5 23 72 M10(P1.5) 13750   1sheet 1 OCW100-A80 69301487 6.99 SGD
In stock
15 - 80 - 297-7711 - - - - - -   1Box(5Sheet) 1 OCW100A80 08727975 27.99 SGD
In stock
15 - 100 - 297-7770 - - - - - -   1Box(5Sheet) 1 OCW100A100 08727984 27.99 SGD
In stock
ADD TO CART

Related Products