Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crossing in wheel (BZ type)

5.00 (3)
Abrasive Grain
BZ
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
72[4300]
...see all>
Product Options
ADD TO CART
Weight (g) Hole Diameter (phi mm) Outer Diameter (mm) Grain Size Inner Diameter (phi mm) TRUSCO Part Number Pitch 2014 TRUSCO Published Page Blade Length (mm) Number of Blades Screw Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Hole Diameter (phi mm) Outer Diameter (mm) Grain Size Inner Diameter (phi mm) TRUSCO Part Number Pitch 2014 TRUSCO Published Page Blade Length (mm) Number of Blades Screw Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
74 - - 120 - 451-7954 - 2-1766 23 72 M10(P1.5) 13750   1Box(5Sheet) 1 OCW100BZ120 08728097 32.99 SGD
In stock
89 15 - 60 - 451-7971 - 2-1766 23 64 M10(P1.5) 13750 *[No return] You cannot return this product. For details, see FAQ. 1Box(5Sheet) 1 OCW100BZ60 08728063 32.99 SGD
In stock
80 - - 100 - 451-7946 - 2-1766 23 72 M10(P1.5) 13750   1Box(5Sheet) 1 OCW100BZ100 08728081 32.99 SGD
Shipped after 2018-06-22
74 15 100 120 15 - 1.5 - 23 72 M10(P1.5) 13750   1sheet 1 OCW100-BZ120 69301496 7.99 SGD
In stock
79 15 100 80 15 - 1.5 - 23 64 M10(P1.5) 13750   1sheet 1 OCW100-BZ80 69301505 7.99 SGD
In stock
- 15 - 40 - 297-7745 - - - - - -   1Box(5Sheet) 1 OCW100BZ40 08728054 32.99 SGD
Shipped after 2018-06-27
- 15 - 80 - 297-7761 - - - - - -   1Box(5Sheet) 1 OCW100BZ80 08728072 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During product processing
5
From Japan
On 2017-06-26 16:15:16
This product is easy to install and easy to use, very useful. We do not deal with local tool shops, it is very much appreciated the existence of Monotaro who is always in stock. Thank you very much in the future.
This review is about item#8728063.
Finish
5
From Japan
On 2015-10-13 21:52:29
Can be used without problems.
Iron polishing and molding work
5
From Japan
On 2015-03-24 00:09:33
Compared to a grindstone type blade, the grain size is 40, but the feeling is very soft and the sound is gentle, though it can be scraped off. I also have a good grasp so I can no longer feel like using a grindstone blade. I crawled around a good blade. At the same time I bought 80th, but it was also comfortable to use. Since there was no evaluation, there seems to be few people tried, but I will withdraw the army while I bought it. Highly Recommended!
This review is about item#08728054.

Related Products