Buy more than* S$200* and get FREE SHIPPING

Pf Pipe Connector, G Type

4.50 (8)
Caution
When bending pipe is difficult, please use a bend connector etc. and ease bending work.
Purpose
It is used for connection between a box and PF rolls.
Material (lock nut)
PS
Material (stopper)
PC
Materials (cap)
PE
Dimension t (mm)
(Minimum value) 1.0
Color
Beige
...see all
Product Options
ADD TO CART
Nominal Designation of Screw Material (Body) Compatible Tube Compatible Knockout Diameter (mm) Dimension d (phi mm) Dimension L2 (mm) Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Nominal Designation Dimension L1 (mm) Compatible Knockout Hole Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Material (Body) Compatible Tube Compatible Knockout Diameter (mm) Dimension d (phi mm) Dimension L2 (mm) Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Nominal Designation Dimension L1 (mm) Compatible Knockout Hole Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G3/4 FLAME RETARDANT ABS Wave tube 16 with a single-layer PF 27 17.1 32.2 14.5 34.0 31.4 Conduit/22(25) 29.5 - 43.5 1Bag(10PC) 1 MFSK-16G 08732516 8.80 SGD
In stock
G3/4 FLAME RETARDANT ABS Wave tube 22 with a single-layer PF 27 21.1 40.7 14.5 34.0 39.3 Conduit/22(25) 38.2 - 51 1Bag(10PC) 1 MFSK-22G 08732525 10.50 SGD
In stock
G1 FLAME RETARDANT ABS Wave tube 28 with a single-layer PF 34 27.0 51.1 15 44.0 46.9 Conduit/28(31) 47.5 - 62.5 1Bag(10PC) 1 MFSK-28G 08732534 24.05 SGD
In stock
G1 1/4 Resistance-to-flame ABS PF pipe 36 42 34.0 61.9 15 55.5 57.7 Conduit/36 58.2 phi42mm 77 1PC 1 MFSK-36G 09200825 4.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
電気設備
5
From Japan
On 2017-01-17 16:06:01
各ボックスをPF管で接続するため購入しました。PF管挿入後ロックすればちょっと引っ張られたぐらいでは外れません。
This review is about item#8732516.
Branch of outdoor electric light wiring
5
From Japan
On 2016-04-10 20:41:33
Usually did not use too much, but a simple was used to buy this time I was able joint of clean wiring.
This review is about item#08732516.
The power conditioner wiring installation
5
From Japan
On 2016-03-29 16:40:07
Because it is only put, it is usually nice.
This review is about item#08732516.
PF tube attached to the outlet box
1
From Japan
On 2015-12-16 15:59:02
Connection of PF tube it may be the smooth, but need a force as not turning with the rotation of the ring of the connection / release in the body is not removed from the very hard box. I want you to come improvement seems there is also a lot difference
This review is about item#08732525.
Use the wiring construction of solar power generation.
5
From Japan
On 2015-02-27 07:45:57
We are satisfied. Is currently work in progress, but we believe that it is not to generate problems.
This review is about item#08732525.
Security cameras, security equipment construction
5
From Japan
On 2015-01-16 16:27:40
Cheaper, it will be saved since the early goods arrives
This review is about item#08732516.
Connection between the PF tube and BOX
5
From Japan
On 2014-03-12 03:23:02
Easy-to-use at an affordable price.
This review is about item#08732534.
Electrical construction
5
From Japan
On 2011-10-12 23:23:21
Without problems it can be used.
This review is about item#08732516.

Related Products