Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Materials (cap) Dimention D2 (phi mm) Material (Body) Dimention D1 (phimm) Color Dimension t (mm) Dimension L1 (mm) Dimensions L (mm) This is called the conduit Compatible Diameter (mm) Nominal Designation of Screw Dimension l (mm) Compatible Tube Material (lock nut) Compatible Knockout Diameter (mm) Material (stopper) Dimension d (phi mm) Compatible Knockout Hole Diameter Dimension L2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Materials (cap) Dimention D2 (phi mm) Material (Body) Dimention D1 (phimm) Color Dimension t (mm) Dimension L1 (mm) Dimensions L (mm) This is called the conduit Compatible Diameter (mm) Nominal Designation of Screw Dimension l (mm) Compatible Tube Material (lock nut) Compatible Knockout Diameter (mm) Material (stopper) Dimension d (phi mm) Compatible Knockout Hole Diameter Dimension L2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PE Body: 43.0 Nut: 44.0 ABS 44 Orange 1.8 (minimum value) 44.6 64.1 - - PF1 - CD single layer corrugated pipe 28 PS - PC 27 phi34mm 28 (31) for 49.1   1Bag(10PC) 1 CDK-28G 09200414 22.19 SGD
In stock
- 65 - 60.5 - - - 85.5 42 Knock: phi48 G1 1/2 31 CD single layer corrugated tube 42 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CDK-42G 86834413 7.07 SGD
Shipped after 2017-09-27
- 79 - 73.4 - - - 107.4 54 Knock: phi60 G2 35 CD single layer corrugated tube 54 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CDK-54G 86834422 7.13 SGD
Shipped after 2017-09-27
PE - PVC 53.5 Orange - 52.1 72.1 - - PF1 1/4 - CD single layer corrugated pipe 36 PS - PC 34.0 phi42mm 57.1   1PC 1 CDK-36G 09200791 4.20 SGD
In stock
- Body: 31.0 Nut: 34.0 - 28.4 - 1.0 (minimum value) 28.9 45.6 - - PF3/4 - CD single layer corrugated pipe 16 - For phi27(mm) and 22 (25) - 17.1 - 31.1   1Bag(10PC) 1 CDK-16G 08732543 8.16 SGD
In stock
- Body: 35.0 Nut: 34.0 - 36.1 - 1.0 (minimum value) 35.1 52.1 - - PF3/4 - CD SINGLE-WALL CORRUGATED PIPE 22 - For phi27(mm) and 22 (25) - 21.1 - 37.6   1Bag(10PC) 1 CDK-22G 08732552 10.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
CD tube and box connection
5
From Japan
On 2017-02-08 01:25:02
Workability · It was able to be constructed without problems especially on the product.
This review is about item#08732543.
Buried pipe
5
From Japan
On 2014-05-30 08:30:41
It is an ordinary one.
This review is about item#08732552.

Related Products