Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Nominal Designation of Screw Dimension L1 (mm) Material (lock nut) Material Compatible Tube Material (stopper) Materials (cap) This is called the conduit Dimension d (phi mm) Compatible Diameter (mm) Dimension L3 (mm) Dimensions l2 (mm) Dimension L2 (mm) Dimension l1 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension L1 (mm) Material (lock nut) Material Compatible Tube Material (stopper) Materials (cap) This is called the conduit Dimension d (phi mm) Compatible Diameter (mm) Dimension L3 (mm) Dimensions l2 (mm) Dimension L2 (mm) Dimension l1 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PF3/4 58.7 PS Flame retardant ABS PF tube 22 I (except MF) PC PE - 21.1 - 12.5 - 38.3 - Body: 38.0 nut: 34.0 39.3   1Bag(10PC) 1 FNVK-22G 08732604 12.99 SGD
In stock
PF1 71.2 PS Flame retardant ABS PF pipe 28 I (except MF) PC PE - 27 - 14 - 47.6 - Body: 47.0 nut: 44.0 46.9   1Bag(10PC) 1 FNVK-28G 09200511 25.99 SGD
In stock
G3/4 - - - (MF excluding) PF pipe 16 - - 22(25) - Knock: phi27 - 12.5 - 49.9 31 31.4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 FNVK-16G 86834431 15.99 SGD
Shipped after 2018-05-02
PF1/2 47.1 PS Flame retardant ABS PF tube 16 I (except MF) PC PE - 15.7 - 11.8 - 29.6 - Body: 30.0 nut 30.0 31.4   1Bag(10PC) 1 FNVK-16GS 08732595 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To prevent the bending of the PF pipe from becoming too tight
5
From Japan
On 2017-01-20 18:10:33
The price is the same as ordinary boxcon. I thought that it would be surplus for my own use because it was not for driving, but it was a useful and unexpected item if I had it.
This review is about item#86834431.

Related Products