Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gloves

3.85 (75)
Mass (g/dozen)
about 800
Gauge Number
7
Overall Length (cm)
23
...see all>
Product Options
ADD TO CART
Size Material Middle Finger Length (cm) Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Material Middle Finger Length (cm) Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Free Cotton, polyester, rayon About 8.0 3 main 1Box(30dozen) 1 - 87080472 229.99 SGD
In stock
One Size Fits All Cotton, Polyester, and Rayon - 3 volumes 1dozen(12Pair) 1 - 08730504 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 37
4 star 17
3 star 5
2 star 5
1 star 11
Review Rating: 3.85
75 Customer Reviews
The reviews are automatic translation.
Dirty
5
From Japan
On 2018-06-07 15:29:55
This time I purchased thicker than usual. The sense of security is different.
This review is about item#8730504.
Sealing
1
From Japan
On 2018-05-10 12:32:51
Although I referred to the review as 800g ... There is a feeling of the individual, but it is thin! I bought it and failed ...
This review is about item#8730504.
Farm work, time of machine operation, etc.
5
From Japan
On 2018-05-07 08:56:19
A solid thick fabric and grip are firmly held, and it is comfortable to use.
This review is about item#08730504.
Civil engineering work to polish before and after painting work
5
From Japan
On 2018-04-19 14:32:51
It's better than a 600g one because it's tough and good fingertips are hard to break.
This review is about item#87080472.
During assembly work
4
From Japan
On 2018-03-13 23:54:06
Fit feeling is just right, I think that durability is also the point of being so thick as 800 g There are times when I use several pieces a day, so it is also appreciated to be cheap
This review is about item#8730504.
When working
5
From Japan
On 2018-02-21 23:27:41
It was thicker than the glove we used so far, it was a very good product with good comfort.
This review is about item#87080472.
When working inside a press factory
5
From Japan
On 2017-12-05 23:15:52
I used gloves from various manufacturers but this glove is the most reputable in the workplace. It is very hard to cut and very good.
This review is about item#8730504.
Sheet metal work
1
From Japan
On 2017-10-30 19:20:05
Recent quality is quite poor and complaints are constantly gone by workers Did we change manufacturing factories? We will seek improvement as soon as possible
This review is about item#8730504.
easy work
5
From Japan
On 2017-10-30 14:58:47
It is excellent in cost performance. Compared with other manufacturer's products
This review is about item#8730504.
Fish dismantling work
3
From Japan
On 2017-05-11 13:16:56
Usability Although durability is good, sometimes items with open holes are contained.
This review is about item#87080472.

Related Products