Buy more than* S$200* and get FREE SHIPPING

Titanium Coating Hss Step Drill

3.87 (76)
Shank Size (mm)
6.35
...see all>
Product Options
ADD TO CART
Maximum Drilling Depth (mm) Drilling Ability (mm) Number of Steps Weight (g) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Drilling Depth (mm) Drilling Ability (mm) Number of Steps Weight (g) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 4/5/6/7/8/9/10/11/12 9 - 83 - 1pc 1 4-12-9 31483454 20.99 SGD
Shipped after 2018-05-17
4 4/6/8/10/12/14/16/18/20/22 10 - 86 - 1pc 1 4-22-10 31483463 37.99 SGD
Shipped after 2018-05-17
5 4/5/6/7/8/9/10/11/12 9 7.2 about 78 HSS (high speed steel) 1PC 1 4-12mm inc1mm 08728587 -
Discontinued
[x]
5 4/6/8/10/12/14/16/18/20/22 10 24.3 about 82 HSS (high speed steel) 1PC 1 4-22mm inc2mm 08728596 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 38
4 star 15
3 star 9
2 star 3
1 star 11
Review Rating: 3.87
76 Customer Reviews
The reviews are automatic translation.
For bumper drilling
5
From Japan
On 2018-01-18 00:26:26
I am glad that I could buy cheaply the usage rate of odd step drills was high.
This review is about item#31483454.
Expansion of steel plate drill holes with DIY
5
From Japan
On 2018-01-04 17:17:05
I have not received it yet but I bought it by watching reviews of everyone else.
This review is about item#31483454.
Overhaul of mounting hole of control board
5
From Japan
On 2017-11-01 21:05:34
Good quality with active over the price, I recommend purchasing.
This review is about item#31483463.
repair
5
From Japan
On 2017-10-29 16:04:04
I worked smoothly. I thought that there were some products that became tapered.
This review is about item#8728587.
House DIY
4
From Japan
On 2017-10-06 11:26:59
I used a step drill for the first time, but it was possible to use it without trouble if the metal of about 2 mm is used.
This review is about item#31483454.
LGS
3
From Japan
On 2017-10-01 11:13:26
I do not use it much yet, but sharpness is also good. Do you have to spend it a little more?
This review is about item#31483454.
When installing the equipment stand
4
From Japan
On 2017-09-09 14:39:43
Usability as well as last time is good I want variations of short type and long type from the bit installation place to the drill part
This review is about item#31483454.
Maintenance
5
From Japan
On 2017-03-23 15:01:26
I am using it without problems. I attach it to an electric screwdriver and it is useful for a little drilling etc.
This review is about item#8728587.
Plastic drilling
5
From Japan
On 2017-02-17 22:20:53
It is useful because it can open a hole of a size not found in an ordinary set of drills. It is considerably cheaper than a nearby home center.
This review is about item#8728587.
Drilling work on copper pipe and aluminum plate
2
From Japan
On 2016-11-04 11:55:57
It would be fine if a step drill starting from a 3 mm diameter was in the monotaro brand, but since it was not, it was made to this size. Especially, it is a normal drill, not being sharp even with good eating.
This review is about item#8728587.

Related Products