Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Spiral Flute Taps for alminum

3.00 (1)
Number of Flutes
3
Shape
M3-M6 is a protruding center.
Material
Vanadium high speed steel (high speed steel) HSSE
Application
For blind holes
...see all>
Product Options
ADD TO CART
Under Head Length (mm) Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Grade Pitch (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Under Head Length (mm) Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Grade Pitch (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 16 5.5 M5 TH2 0.8 60 1PC 1 I-AL-SFT-M5 08728684 -
Discontinued
[x]
37 22 6.2 M8 TH3 1.25 70 1PC 1 I-AL-SFT-M8 08728702 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Tap
3
From Japan
On 2017-03-24 17:36:54
As a tap, there is no problem. We will also purchase
This review is about item#8728666.

Related Products

TPT

TPT