Buy more than* S$200* and get FREE SHIPPING

US Plastic Gloves 201

4.67 (3)
Overall Length (cm)
24
Type
With powder
Thickness (mm)
0.08
Material
PVC (polyvinyl chloride) (plasticizer: non-phthalate system plasticizer)
...see all
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.6 7.2 S 1Box(100Sheet) 1 - 08729594 15.27 SGD
Shipped after 2017-09-25
9.6 8.3 M 1Box(100Sheet) 1 - 08729603 15.27 SGD
Shipped after 2017-09-25
10.6 8.8 L 1Box(100Sheet) 1 - 08729612 15.27 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Since it is a nursing staff, it is used for necessary situations
4
From Japan
On 2013-03-12 00:01:22
I want a product that is slightly strengthened that can be broken immediately at the fingertips
This review is about item#08729594.
Painting
5
From Japan
On 2010-03-15 08:18:52
Easy to use
This review is about item#08729612.
cuisine
5
From Japan
On 2008-01-31 22:09:52
It is thin and has no gores, it is very good with bare hands. Because it is a product conforming to the Food Sanitation Law, food can be treated with peace of mind.
This review is about item#08729594.

Related Products