Buy more than* S$200* and get FREE SHIPPING

Hss Hand Taps

4.80 (5)
Purpose
It can be used for a through hole and a blind hole.
Tap Type
Straight fluted taps
Number of Flutes
3
Grade
2
...see all
Product Options
ADD TO CART
Pitch (mm) Overall Length (mm) Material Screw Length (mm) Number of Threads Shank Diameter (phi mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Overall Length (mm) Material Screw Length (mm) Number of Threads Shank Diameter (phi mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 46 High-speed-steel (high-speed steel) HSS 18 9 4 M3 1PC 1 HS-HT 2 M3x0.5 (tip) 08730723 -
Discontinued
[x]
0.5 46 High-speed-steel (high-speed steel) HSS 18 5 4 M3 1PC 1 HS-HT 2 M3x0.5 (medium) 08730732 -
Discontinued
[x]
0.5 46 High-speed-steel (high-speed steel) HSS 18 1.5 4 M3 1PC 1 HS-HT two M3x0.5 (high) 08730741 -
Discontinued
[x]
0.7 52 High-speed-steel (high-speed steel) HSS 20 9 5 M4 1PC 1 HS-HT two M4x0.7 (tip) 08730757 -
Discontinued
[x]
0.7 52 High-speed-steel (high-speed steel) HSS 20 5 5 M4 1PC 1 HS-HT two M4x0.7 (medium) 08730766 -
Discontinued
[x]
0.7 52 HSS (HIGH SPEED STEEL) 20 1.5 5 M4 1PC 1 HS-HT 2 M4x0.7(Top) 08730775 -
Discontinued
[x]
0.8 60 HSS (HIGH SPEED STEEL) 22 9 5.5 M5 1PC 1 HS-HT 2 M5x0.8 (tip) 08730784 -
Discontinued
[x]
0.8 60 HSS (HIGH SPEED STEEL) 22 5 5.5 M5 1PC 1 HS-HT 2 M5x0.8(M) 08730793 -
Discontinued
[x]
0.8 60 HSS (HIGH SPEED STEEL) 22 1.5 5.5 M5 1PC 1 HS-HT 2 M5x0.8(Top) 08730802 -
Discontinued
[x]
1.0 62 High-speed-steel (high-speed steel) HSS 24 5 6 M6 1PC 1 HS-HT two M6x1.0 (medium) 08730827 -
Discontinued
[x]
1.0 62 HSS (HIGH SPEED STEEL) 24 1.5 6 M6 1PC 1 HS-HT 2 M6x1.0(Top) 08730836 -
Discontinued
[x]
1.25 70 HSS (HIGH SPEED STEEL) 30 9 6.2 M8 1PC 1 HS-HT 2 M8x1.25(Tip) 08730845 -
Discontinued
[x]
1.25 70 HSS (HIGH SPEED STEEL) 30 5 6.2 M8 1PC 1 HS-HT 2 M8x1.25(M) 08730854 -
Discontinued
[x]
1.25 70 HSS (HIGH SPEED STEEL) 30 1.5 6.2 M8 1PC 1 HS-HT 2 M8x1.25(Top) 08730863 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Threading
4
From Japan
On 2013-07-25 13:19:43
Sufficient quality for its price. Long-lasting if properly used.
This review is about item#08730723.
Used to threading processing of the brass rod.
5
From Japan
On 2012-01-17 12:25:35
More than 30 years, but we have engaged in 挽物 processing, in the current became less of a tool and very handy. I think that's what does not pale in comparison to manufacturer goods. Such as the difference between set and 10p, I was able to purchase only want the number was good.
This review is about item#08730757.
Tapping in a stainless steel hinge
5
From Japan
On 2011-09-13 13:36:30
Yes without any improper without any, or rather, I use normally.
This review is about item#08730723.
Tapping work to the plate thing and, modification of screw holes that hurt
5
From Japan
On 2011-01-17 01:04:24
It was businesslike and honest one to two times of disposable, but did not think that can be used so far at this price. Cost performance I think that it is quite high commodity.
This review is about item#08730775.
Threading
5
From Japan
On 2010-12-20 13:36:52
Although we used to brand specified it will be fully used in monotaro product
This review is about item#08730811.

Related Products