The reviews are automatic translation.
Maintenance
From Japan
On 2017-11-20 09:30:17
Tooth wear is also less, inexpensive and very useful. It is a good product.
Tool stock
From Japan
On 2017-09-16 16:52:26
Although I bought it for the first time, the price was affordable, it was easy to use.
When pilot hole is opened at the time of making wood deck
From Japan
On 2017-04-20 15:38:03
Although I have not used it yet, strength seems to be no problem, I am looking forward to use.
Cospara is good
From Japan
On 2017-04-17 07:56:15
I want a long hole because of the test hole, but I purchased it because it is quite expensive if it is a DYI shop.
When pilot hole is opened at the time of making wood deck
From Japan
On 2017-03-23 15:18:24
I am satisfied that I can open it without losing the hardness of hardwood.
Drilling into sheet metal
From Japan
On 2016-08-04 09:39:52
I am well off, so I would like to continue using it in the future.
During machine maintenance
From Japan
On 2016-06-08 16:31:31
I am saved by cost reduction.
Metal Processing
From Japan
On 2016-05-31 14:48:55
Especially not possible nor impossible
Drilling
From Japan
On 2016-05-26 17:10:24
Used to drill 2 mm into a 1.6 mm thick steel plate. Both of the two, when we drilled about 8 holes, it is refreshing around the middle. The package is a letter of MADE IN KOREA.
Drilling
From Japan
On 2016-03-25 17:37:27
Good!