Buy more than* S$200* and get FREE SHIPPING

Mercury Lamp

4.75 (20)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
3900
Rating Life (Hours)
12000
...see all
Product Options
ADD TO CART
Overall Length (mm) Outside Tube Diameter (phi mm) Lamp Voltage (V) Mean Color Rendring Rating (Ra) Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Connector Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Outside Tube Diameter (phi mm) Lamp Voltage (V) Mean Color Rendring Rating (Ra) Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Connector Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
290 116 130 50 400 3.3 22000 E39 Type fluorescent mercury lamp bulb 260 1PC 1 HF400X 08739841 -
Discontinued
[x]
290 116 130 50 300 2.5 15800 E39 Fluorescent type mercury light bulbs 250 1PC 1 HF300X 09996287 -
Discontinued
[x]
240 90 130 50 250 2.1 12700 E39 Type fluorescent mercury lamp bulb 190 1PC 1 HF250X 09996296 -
Discontinued
[x]
240 90 120 50 200 1.9 9900 E39 Fluorescent type mercury light bulbs 190 1PC 1 HF200X 09996305 -
Discontinued
[x]
175 70 115 50 100 1 4200 E26 Fluorescent type mercury light bulbs 90 1PC 1 HF100X 09996314 -
Discontinued
[x]
370 150 130 40 700 5.9 41000 E39 Fluorescent type mercury light bulbs 400 1PC 1 HF700X 35056332 -
Discontinued
[x]
390 180 130 40 1000 8.3 59500 E39 Type fluorescent mercury lamp bulb 510 1PC 1 HF1000X 35056341 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 16
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
20 Customer Reviews
The reviews are automatic translation.
Preliminary of mercury lamp
5
From Japan
On 2016-08-05 16:42:26
It is long-lasting in cheap split, satisfaction
This review is about item#09996305.
As for the street lamp
4
From Japan
On 2016-02-26 22:59:25
Price is the cheapest. No use on the problem.
This review is about item#08739841.
Hall lighting
5
From Japan
On 2016-01-19 16:11:52
The percentage of the price, you can use ordinary.
This review is about item#08739841.
Company Lighting
3
From Japan
On 2015-12-08 16:39:45
When you search in the 400W mercury lamp price is ¥ 1,790 had become - but, actually was ¥ 2,890.
This review is about item#08739841.
Warehouse lighting
5
From Japan
On 2015-08-13 16:00:01
Lighting is no problem. It may be bright.
This review is about item#08739841.
Factory lighting
5
From Japan
On 2015-07-02 14:51:03
Search on the net, it has helped us to save time of purchase looking in person to the store so you can order.
This review is about item#09996305.
Factory lighting
5
From Japan
On 2015-04-23 08:42:36
Which is either fun only long-lasting, by the time that can be used Consider the following purchase. For now product, anything is no problem.
This review is about item#08739841.
I purchased as a lighting of the factory,
5
From Japan
On 2015-04-14 16:54:59
After replacing because life was probably because I feel a little dark and you are standing, it is very bright and become satisfied.
This review is about item#08739841.
factory
5
From Japan
On 2014-11-07 14:10:57
It became very bright. There are many stories that please change to LED For the time being because of high construction costs are considered in this mercury lamp.
This review is about item#09996287.
Factory lighting
5
From Japan
On 2014-10-28 13:29:25
bright. cheap. It will survive the privately run.
This review is about item#09996287.

Related Products