Buy more than* S$200* and get FREE SHIPPING

Parallel tap for pipes (for general use) (SPT) (G)

Chamfer Lcf
4P
Chamfer
4P
Number of Flutes
4
...see all>
Product Options
ADD TO CART
Screw Diameter Nominal Dimension TRUSCO Part Number Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Number of Threads per inch Shank Diameter d (phi mm) Pricision Screw Type Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Nominal Dimension TRUSCO Part Number Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Number of Threads per inch Shank Diameter d (phi mm) Pricision Screw Type Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G1/4 G1/4-19 478-0752 12 9 19 19 11 - G 67 1pc 1 SPT G1/4-19 09024942 40.31 SGD
Shipped after 2017-12-19
NPS 1/16 NPS 1/16-27 - 9 6 18 27 8 ANSI G NPS 55 1pc 1 SPT G 1/16-27NPS 09024504 43.99 SGD
Shipped after 2017-12-21
G1/16 G1/16-28 478-0736 9 6 14 28 8 - G 59 1pc 1 SPT G1/16-28 09024924 29.04 SGD
Shipped after 2017-12-19
NPS 1/4 NPS 1/4-18 - 12 9 28 18 11 ANSI G NPS 62 1pc 1 SPT G 1/4-18NPS 09024522 52.42 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products

OSG

OSG