Buy more than* S$200* and get FREE SHIPPING

Spiral tap (stainless steel and for deep holes) (SUS-DH-SFT)

5.00 (3)
Chamfer Lcf
2.5P
...see all>
Product Options
ADD TO CART
Angle Length Lk (mm) Angle Width K (mm) Helix Angle (Degree) Shank Diameter d (phi mm) Surface Processing Pricision Overall Length L (mm) Screw Diameter Screw Length Lc (mm) Pitch (mm) Lower Neck Part L1 (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Length Lk (mm) Angle Width K (mm) Helix Angle (Degree) Shank Diameter d (phi mm) Surface Processing Pricision Overall Length L (mm) Screw Diameter Screw Length Lc (mm) Pitch (mm) Lower Neck Part L1 (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 6.5 45 to 49 8.5 Homo processing OH2 82 M12 - 1.5 48 - 1PC 1 SUS-DH-SFT OH3 M12x1.5 09025563 34.99 SGD
Shipped after 2018-01-26
9 6.5 45 to 49 8.5 Homo processing OH2 82 M12 - 1.25 48 - 1PC 1 SUS-DH-SFT OH3 M12x1.25 09025572 31.99 SGD
Shipped after 2018-01-26
5 2.5 45 to 49 3 Homo processing OH1 40 M2 - 0.4 - - 1PC 1 SUS-DH-SFT OH1 M2x0.4 09025457 22.99 SGD
Shipped after 2018-01-25
8 5.5 45 to 49 7 Homo processing OH2 75 M10 - 1.25 41 - 1PC 1 SUS-DH-SFT OH3 M10x1.25 09025545 26.99 SGD
Shipped after 2018-01-25
5 2.5 45 to 49 3 Homo processing OH2 44 M2.6 - 0.45 - - 1PC 1 SUS-DH-SFT OH2 M2.6x0.45 09025475 14.99 SGD
Shipped after 2018-01-26
5 2.5 45 to 49 3 Homo processing OH2 44 M2.5 - 0.45 - - 1PC 1 SUS-DH-SFT OH2 M2.5x0.45 09025466 17.99 SGD
Shipped after 2018-01-25
9 6.5 45 to 49 8.5 Homo processing OH3 82 M12 - 1.75 48 - 1PC 1 SUS-DH-SFT OH3 M12x1.75 09025554 30.99 SGD
In stock
6 3.2 45 - 49 4 Homo processing OH2 46 M3 5 0.5 19 M4 - M6 will be projecting center. 1PC 1 SUS-DH-SFT OH2 M3x0.5 09025484 11.99 SGD
In stock
7 4 45 - 49 5 Homogenized processing OH2 52 M4 7 0.7 21 M4-M6 have potruding centers. 1PC 1 SUS-DH-SFT OH2 M4x0.7 09025493 10.99 SGD
In stock
7 4.5 45 - 49 5.5 Homogenized processing OH2 60 M5 8 0.8 24 M4-M6 have potruding centers. 1PC 1 SUS-DH-SFT OH2 M5x0.8 09025502 10.99 SGD
In stock
7 4.5 45 - 49 6 Homogenized processing OH2 62 M6 10 1 29 M4-M6 have potruding centers. 1PC 1 SUS-DH-SFT OH2 M6x1 09025511 11.99 SGD
Shipped after 2018-01-26
8 5 45 - 49 6.2 Homogenized processing OH3 70 M8 13 1.25 37 M4-M6 have potruding centers. 1PC 1 SUS-DH-SFT OH3 M8x1.25 09025527 16.99 SGD
In stock
8 5.5 45 - 49 7 Homogenized processing OH3 75 M10 15 1.5 41 M4-M6 have potruding centers. 1PC 1 SUS-DH-SFT OH3 M10x1.5 09025536 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Drill holes in pipe thick part
5
From Japan
On 2014-08-26 16:22:25
We tried various company stocks to tap stamping center of stain pipe wall thickness 4 色 several times but breakage occurred frequently, so this time select things with short screw length and use tapping spray a lot Want to.
This review is about item#09025484.
Screw processing to steel material (S45C)
5
From Japan
On 2014-05-22 21:22:11
It was sharp, so I could secure the screw processing with confidence.
This review is about item#09025502.
It is deep hole tapping work of general mild steel
5
From Japan
On 2013-04-05 21:57:18
Stainless steel, mild steel and others can be worked with confidence during processing. There is no particular improvement.
This review is about item#09025493.

Related Products