Buy more than* S$200* and get FREE SHIPPING

Parallel Pipe Tap, Stainless Steel Spiral Tap, SUS-SFT-SPT

2.00 (1)
Chamfer Lcf
2.5P
Helix Angle (Degree)
45
Surface Processing
Homo processing
Pricision
JIS2
Material
High vanadium HSS (high speed steel) HSSE
...see all>
Product Options
ADD TO CART
Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Overall Length L (mm) Number of Threads Number of Flutes Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Overall Length L (mm) Number of Threads Number of Flutes Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 6 19 8 55 28 3 PF1/8 1PC 1 SUS-SFT-SPT 2 2.5P PF1/8-28 09025852 31.99 SGD
Shipped after 2018-04-23
24 21 45 26 90 - 4 PF1 1PC 1 SUS-SFT-SPT 2 2.5P PF1-11 09025904 369.99 SGD
Shipped after 2018-04-27
- - 28 14 65 19 3 PF3/8 1PC 1 SUS-SFT-SPT 2 2.5P PF3/8-19 09025877 76.99 SGD
Shipped after 2018-06-05
- 9 28 11 62 19 3 PF1/4 1PC 1 SUS-SFT-SPT 2 2.5P PF1/4-19 09025861 45.99 SGD
Shipped after 2018-04-23
- - 35 18 80 - 4 PF1/2 1PC 1 SUS-SFT-SPT 2 2.5P PF1/2-14 09025886 129.99 SGD
Shipped after 2018-04-26
20 - 35 23 85 - 4 PF3/4 1PC 1 SUS-SFT-SPT 2 2.5P PF3/4-14 09025895 219.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Tap a pipe.
2
From Japan
On 2014-08-18 07:49:06
The mountain of the tap disappears when pulling out after setting the tap.
This review is about item#09025852.

Related Products