Buy more than* S$200* and get FREE SHIPPING

Pipe Thread Taps (for stainless steel spiral tap) (SUS-SFT-TPT)

Chamfer Lcf
2.5P
Helix Angle (Degree)
30
Chamfer
2.5P
Pricision
JIS2
Screw Type
PT
...see all>
Product Options
ADD TO CART
Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Standard Position Diameter Lp (mm) Number of Threads per inch Shank Diameter d (phi mm) Overall Length L (mm) Number of Flutes Screw Diameter Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Standard Position Diameter Lp (mm) Number of Threads per inch Shank Diameter d (phi mm) Overall Length L (mm) Number of Flutes Screw Diameter Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 9 28 21 19 11 62 4 PT 1/4-19 PT 1/4-19 1pc 1 SUS-SFT-TPT 2 PT1/4-19 09026001 68.99 SGD
Shipped after 2018-05-31
9 6 18 10.1 28 8 55 3 PT 1/16-28 PT 1/16-28 1pc 1 SUS-SFT-TPT 2 PT1/16-28 09025983 55.99 SGD
Shipped after 2018-05-31
20 17 35 25 14 23 85 4 PT 3/4-14 PT 3/4-14 1pc 1 SUS-SFT-TPT 2 PT3/4-14 09026035 279.99 SGD
Shipped after 2018-06-01
14 11 28 21 19 14 65 4 PT 3/8-19 PT 3/8-19 1pc 1 SUS-SFT-TPT 2 PT3/8-19 09026017 109.99 SGD
Shipped after 2018-05-31
24 21 45 32 11 26 95 4 PT 1-11 PT 1-11 1pc 1 SUS-SFT-TPT 2 PT1-11 09026044 489.99 SGD
Shipped after 2018-06-01
17 14 35 25 14 18 80 4 PT 1/2-14 PT 1/2-14 1pc 1 SUS-SFT-TPT 2 PT1/2-14 09026026 169.99 SGD
Shipped after 2018-05-31
9 6 19 13 28 8 55 3 PT 1/8-28 PT 1/8-28 1pc 1 SUS-SFT-TPT 2 PT1/8-28 09025992 45.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products

OSG

OSG