Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Point Threading Tap

4.00 (1)
Chamfer Lcf
5P
Surface Processing
TiN coating
Number of Flutes
3
Material
High vanadium HSS (high speed steel) HSSE
...see all>
Product Options
ADD TO CART
Shape Screw Length Lc (mm) Angle Length Lk (mm) Angle Width K (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Screw Length Lc (mm) Angle Length Lk (mm) Angle Width K (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 22 8 5 37 6.2 OH3 150 M8 1.25 1PC 1 VP-LT-NRT RH7 B M12x1.25x200 09028022 68.99 SGD
Shipped after 2018-05-07
- 45 - - 66 19 OH4 200 M24 1.5 1PC 1 EXDL 18x155x100 09028196 319.99 SGD
Shipped after 2018-05-08
- 38 - - 63 17 OH4 200 M22 1.5 1PC 1 EXDL 15x155x100 09028171 279.99 SGD
Shipped after 2018-05-08
- 29 9 6.5 48 8.5 OH4 150 M12 1.75 1PC 1 VP-LT-NRT RH7 P M12x1x200 09028056 95.99 SGD
Shipped after 2018-05-08
- 24 8 5.5 41 7 OH3 150 M10 1.25 1PC 1 VP-LT-NRT RH7 B M12x1x150 09028047 80.99 SGD
Shipped after 2018-05-08
- 38 - - 63 17 OH4 200 M22 2.5 1PC 1 EXDL 14x155x100 09028162 279.99 SGD
Shipped after 2018-05-08
- 30 - 8 48 10.5 OH4 150 M14 2 1PC 1 EXDL 4x70x30 09028083 129.99 SGD
Shipped after 2018-05-08
- 30 - 8 48 10.5 OH3 150 M14 1.5 1PC 1 EXDL 5x80x40 09028092 129.99 SGD
Shipped after 2018-05-08
- 45 - - 66 19 OH4 200 M24 3 1PC 1 EXDL 16x155x100 09028187 319.99 SGD
Shipped after 2018-05-08
- 32 - - 52 12.5 OH4 150 M16 2 1PC 1 EXDL 6x80x40 09028101 129.99 SGD
Shipped after 2018-05-08
- 32 - - 52 12.5 OH3 150 M16 1.5 1PC 1 EXDL 7x90x45 09028117 129.99 SGD
Shipped after 2018-05-08
- 19 7 4.5 29 6 OH2 150 M6 1 1PC 1 VP-LT-NRT RH7 B M12x1.25x150 09028004 57.99 SGD
Shipped after 2018-05-07
- - 7 4 21 5 OH2 100 M4 0.7 1PC 1 VP-LT-NRT RH7 P M12x1.5x200 09027977 42.99 SGD
Shipped after 2018-05-07
- - 6 3.2 19 4 OH2 100 M3 0.5 1PC 1 VP-LT-NRT RH7 B M12x1.5x150 09027961 45.99 SGD
Shipped after 2018-05-07
- 37 - - 55 14 OH4 150 M18 1.5 1PC 1 EXDL 9x100x55 09028135 169.99 SGD
Shipped after 2018-05-08
- 24 8 5.5 41 7 OH3 150 M10 1.5 1PC 1 VP-LT-NRT RH7 P M12x1x150 09028031 80.99 SGD
Shipped after 2018-05-07
- - 7 4.5 24 5.5 OH2 100 M5 0.8 1PC 1 VP-LT-NRT RH7 B M12x1.5x200 09027986 41.99 SGD
Shipped after 2018-05-07
- 37 - - 55 14 OH4 150 M18 2.5 1PC 1 EXDL 8x95x50 09028126 169.99 SGD
Shipped after 2018-05-08
- 29 9 6.5 48 8.5 OH4 150 M12 1.25 1PC 1 EXDL 3x70x30 09028074 95.99 SGD
Shipped after 2018-05-08
- 37 - - 58 15 OH4 150 M20 2.5 1PC 1 EXDL 10x125x80 09028144 219.99 SGD
Shipped after 2018-05-08
- 37 - - 58 15 OH4 150 M20 1.5 1PC 1 EXDL 12x150x100 09028153 219.99 SGD
Shipped after 2018-05-08
- 29 9 6.5 48 8.5 OH3 150 M12 1.5 1PC 1 VP-LT-NRT RH7 B M12x1x200 09028065 95.99 SGD
Shipped after 2018-05-08
- 19 7 4.5 29 6 OH2 100 M6 1 1PC 1 VP-LT-NRT RH7 P M12x1.25x150 09027995 35.99 SGD
Shipped after 2018-05-07
M8 following is the projected center. 22 8 5 37 6.2 OH3 100 M8 1.25 1PC 1 VP-LT-NRT RH7 P M12x1.25x200 09028013 41.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tap work
4
From Japan
On 2015-05-20 15:21:26
It was easy to use.
This review is about item#09027977.

Related Products