Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

TAPS FOR CAMERA TRIPOD SCREW (CAMERA TRIPOD MOUNTING SCREW THREADS) (TRP-SFT)

5.00 (6)
Chamfer
1.5P
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Nominal Designation Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Nominal Designation Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62 1/4-20 7 4.5 19 29 6 OH9 1PC 1 TRP-SFT OH9 1.5P 1/4-20 09031127 22.99 SGD
In stock
75 3/8-16 8 5.5 24 - 7 OH12 1PC 1 TRP-SFT OH12 1.5P 3/8-16 09031136 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Used for 1/4 inch concave threading
5
From Japan
On 2017-09-19 21:35:01
I like sharpness, I like it. Chips are also good.
This review is about item#9031127.
I set screws on ABS resin material.
5
From Japan
On 2017-01-13 19:50:04
This time I made a tap on the ABS resin, I chose this tap because I was planning to screw the metal as well. With resin, screws were broken with almost no resistance.
This review is about item#9031127.
Drilling of camera / tripod screw
5
From Japan
On 2016-11-10 15:53:30
The tap size of the tripod screw was unknown how many inches, but in monotalou, it was easy to understand by selling under the product name.
This review is about item#9031127.
Tap stand
5
From Japan
On 2016-08-17 17:02:50
Although it was tap work for the first time in decades, it was sharp and completed without any hardships. It is a snug fit to the camera's tripod screw
This review is about item#9031127.
Camera underwater single leg screw thread
5
From Japan
On 2014-09-05 16:21:26
Good sharpness, no problem.
This review is about item#09031127.
Threaded hole for tripod on aluminum material
5
From Japan
On 2013-08-30 10:24:24
There is no complaint.
This review is about item#09031127.

Related Products