Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drill Tap

5.00 (1)
Chamfer Lcf
2.5P
Surface Processing
V coating (composite multi-layer coating)
Pricision
OH3
Number of Flutes
2
Material
High vanadium HSS (high speed steel) HSSE
...see all>
Product Options
ADD TO CART
Angle Width K (mm) Screw Length Lc (mm) Helix Angle (Degree) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Screw Diameter Pitch (mm) Flute Length (mm) Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Width K (mm) Screw Length Lc (mm) Helix Angle (Degree) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Screw Diameter Pitch (mm) Flute Length (mm) Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 7 Tap: 45 <br> drill: 45 29 6 81 5.05 M6 1 19 7 1PC 1 V-DR-SFT OH3 M6x1.0 09031872 68.99 SGD
Shipped after 2018-06-27
5 8.5 Tap: 45 <br> drill: 45 37 6.2 92 6.8 M8 1.25 22 8 1PC 1 V-DR-SFT OH3 M8x1.25 09031881 88.99 SGD
In stock
4.5 5.6 Tap: 45 <br> drill: 45 24 5.5 76 4.25 M5 0.8 - 7 1PC 1 V-DR-SFT OH3 M5x0.8 09031863 67.99 SGD
Shipped after 2018-06-27
3.2 3.5 Tap: 45 <br> drill: 45 19 4 57 2.5 M3 0.5 - 6 1PC 1 V-DR-SFT OH3 M3x0.5 09031845 63.99 SGD
Shipped after 2018-06-27
5.5 10.5 Tap: 45 <br> drill: 45 41 7 99 8.55 M10 1.5 24 8 1PC 1 V-DR-SFT OH3 M10x1.5 09031897 109.99 SGD
Shipped after 2018-06-27
6.5 - Tap: 45 <br> drill: 45 48 8.5 111 10.3 M12 1.75 29 9 1PC 1 V-DR-SFT OH3 M12x1.75 09031906 129.99 SGD
Shipped after 2018-06-27
4 4.9 Tap: 45 drill: 45 21 5 65 3.35 M4 0.7 13 7 1PC 1 V-DR-SFT OH3 M4x0.7 09031854 63.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Threading etc
5
From Japan
On 2011-01-07 08:41:15
Tap work is serious damage if it breaks along the way, so it must be a safe thing even a little high. OSG's tap was safe, comfortable work was able to be done.
This review is about item#09031863.

Related Products