Buy more than* S$200* and get FREE SHIPPING

Abrasive Disc, Alumina

4.17 (12)
Purpose
Number of Blades
Outer Diameter (phi mm)
Maximum Rotation Speed (min-1[r. p.m])
Hole Diameter (phi mm)
Structure of Abrasives
Abrasive Material
Compatible
...see all>
Product Options
ADD TO CART
Grain Size Item.# Sales Price Availability Qty.
Grain Size Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Sharpen the surface of wood
3
From Japan
On 2014-02-03 18:08:01
It is easy to use normally! The bad thing is that it is easy for a little bit
This review is about item#08731834.
normally
5
From Japan
On 2013-12-10 10:48:45
I wonder if it's cheap and very good but can be confusing with tax-free price display?
This review is about item#08731861.
Grinding rubber, wood and metal
5
From Japan
On 2013-08-25 13:04:57
Although there is no problem at all, it suddenly flew away the label when it was in use, it surprised.
This review is about item#08731834.
Polishing of metal parts
5
From Japan
On 2013-01-24 19:44:52
Price is fascinating. I tried to buy it but if this is enough for working it is planned to buy it from the next time collectively.
This review is about item#08731877.
Rust on the equipment of the company.
3
From Japan
On 2012-02-08 17:45:16
Do not last long
This review is about item#08731834.
Polishing of edge part of steel plate
4
From Japan
On 2011-12-03 16:08:16
Although decreasing is early, both price and function are satisfied.
This review is about item#08731843.
Brush up the welding part of your hobby.
5
From Japan
On 2011-09-12 16:14:42
Pleasantly polish cleanly.
This review is about item#08731852.
Polishing of steel materials, fine adjustment of some timber etc.
5
From Japan
On 2011-04-27 17:05:42
At this price, I think that this performance is satisfactory.
This review is about item#08731834.
Deburring / chamfering
5
From Japan
On 2011-04-03 23:39:26
It's better to cheap and return less.
This review is about item#08731877.
When making a little bit of aluminum material
5
From Japan
On 2011-02-10 20:17:02
It was a nice feeling but the price is cheap but it is very satisfying
This review is about item#08731843.

Related Products