Buy more than* S$200* and get FREE SHIPPING

New roll tap (long shank for V coating deep hole) (V-LT-DH-NRT)

Chamfer Lcf
2P
Chamfer
2P
Screw Type
M
...see all>
Product Options
ADD TO CART
Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 3.2 6 59 4 RH5 120 M3 0.5 1pc 1 V-LT-DH-NRT RH5 B M3 x0.5 x120 09032676 59.99 SGD
Shipped after 2018-05-25
5 2.5 5.4 25 3 RH4 80 M2.5 0.45 1pc 1 V-LT-DH-NRT RH4 B M2.5 x0.45 x80 09032651 45.99 SGD
Shipped after 2018-05-28
7 4.5 9.6 61 5.5 RH6 120 M5 0.8 1pc 1 V-LT-DH-NRT RH6 B M5 x0.8 x120 09032694 52.99 SGD
Shipped after 2018-06-08
7 4 8.4 60 5 RH6 120 M4 0.7 1pc 1 V-LT-DH-NRT RH6 B M4 x0.7 x120 09032685 57.99 SGD
Shipped after 2018-05-25
5 2.5 5.4 26 3 RH4 80 M2.6 0.45 1pc 1 V-LT-DH-NRT RH4 B M2.6 x0.45 x80 09032667 45.99 SGD
Shipped after 2018-05-28
5 2.5 4.8 20 3 RH4 80 M2 0.4 1pc 1 V-LT-DH-NRT RH4 B M2 x0.4 x80 09032633 45.99 SGD
Shipped after 2018-05-28
5 2.5 4.8 23 3 RH4 80 M2.3 0.4 1pc 1 V-LT-DH-NRT RH4 B M2.3 x0.4 x80 09032642 45.99 SGD
Shipped after 2018-05-25
7 4.5 12 62 6 RH7 120 M6 1 1pc 1 V-LT-DH-NRT RH7 B M6 x1 x120 09032703 50.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products

OSG

OSG