Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Point tap (V coating Long Shank) (V-LT-POT)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Chamfer Lcf
5P
Chamfer
5P
Screw Type
M
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 M6 1 7 4.5 19 29 6 OH2 1pc 1 V-LT-POT OH2 M6 x1 x150 09033315 59.99 SGD
Shipped after 2018-06-25
150 M14 1.5 11 8 30 48 10.5 OH3 1pc 1 V-LT-POT OH3 M14 x1.5 x150 09033403 129.99 SGD
Shipped after 2018-06-25
150 M8 1.25 8 5 22 37 6.2 OH3 1pc 1 V-LT-POT OH3 M8 x1.25 x150 09033333 71.99 SGD
Shipped after 2018-06-25
150 M12 1.25 9 6.5 29 48 8.5 OH4 1pc 1 V-LT-POT OH4 M12 x1.25 x150 09033385 96.99 SGD
Shipped after 2018-06-25
100 M3 0.5 6 3.2 11 19 4 OH2 1pc 1 V-LT-POT OH2 M3 x0.5 x100 09033272 45.99 SGD
Shipped after 2018-06-25
150 M12 1.5 9 6.5 29 48 8.5 OH3 1pc 1 V-LT-POT OH3 M12 x1.5 x150 09033376 96.99 SGD
Shipped after 2018-06-25
150 M14 2 11 8 30 48 10.5 OH4 1pc 1 V-LT-POT OH4 M14 x2 x150 09033394 129.99 SGD
Shipped after 2018-06-25
100 M5 0.8 7 4.5 16 24 5.5 OH2 1pc 1 V-LT-POT OH2 M5 x0.8 x100 09033297 41.99 SGD
Shipped after 2018-06-25
150 M12 1.75 9 6.5 29 48 8.5 OH4 1pc 1 V-LT-POT OH4 M12 x1.75 x150 09033367 96.99 SGD
Shipped after 2018-06-25
100 M4 0.7 7 4 13 21 5 OH2 1pc 1 V-LT-POT OH2 M4 x0.7 x100 09033281 43.99 SGD
Shipped after 2018-06-25
150 M10 1.5 8 5.5 24 41 7 OH3 1pc 1 V-LT-POT OH3 M10 x1.5 x150 09033342 81.99 SGD
Shipped after 2018-06-25
150 M10 1.25 8 5.5 24 41 7 OH3 1pc 1 V-LT-POT OH3 M10 x1.25 x150 09033351 81.99 SGD
Shipped after 2018-06-25
150 M16 2 13 10 32 52 12.5 OH4 1pc 1 V-LT-POT OH4 M16 x2 x150 09033412 129.99 SGD
Shipped after 2018-09-11
100 M6 1 7 4.5 19 29 6 OH2 1pc 1 V-LT-POT OH2 M6 x1 x100 09033306 37.99 SGD
Shipped after 2018-06-22
100 M8 1.25 8 5 22 37 6.2 OH3 1pc 1 V-LT-POT OH3 M8 x1.25 x100 09033324 45.99 SGD
Shipped after 2018-06-22
150 M16 1.5 13 10 32 52 12.5 OH3 1pc 1 V-LT-POT OH3 M16 x1.5 x150 09033421 129.99 SGD
Shipped after 2018-06-25
150 M18 2.5 14 11 37 55 14 OH4 1pc 1 V-LT-POT OH4 M18 x2.5 x150 09033437 169.99 SGD
Shipped after 2018-06-25
150 M20 2.5 15 12 37 58 15 OH4 1pc 1 V-LT-POT OH4 M20 x2.5 x150 09033455 219.99 SGD
Shipped after 2018-06-25
150 M20 1.5 15 12 37 58 15 OH4 1pc 1 V-LT-POT OH4 M20 x1.5 x150 09033464 219.99 SGD
Shipped after 2018-06-25
200 M24 1.5 18 15 45 66 19 OH4 1pc 1 V-LT-POT OH4 M24 x1.5 x200 09033507 319.99 SGD
Shipped after 2018-06-25
150 M18 1.5 14 11 37 55 14 OH4 1pc 1 V-LT-POT OH4 M18 x1.5 x150 09033446 169.99 SGD
Shipped after 2018-06-25
200 M24 3 18 15 45 66 19 OH4 1pc 1 V-LT-POT OH4 M24 x3 x200 09033491 319.99 SGD
Shipped after 2018-06-25
200 M22 2.5 16 13 38 63 17 OH4 1pc 1 V-LT-POT OH4 M22 x2.5 x200 09033473 279.99 SGD
Shipped after 2018-06-25
200 M22 1.5 16 13 38 63 17 OH4 1pc 1 V-LT-POT OH4 M22 x1.5 x200 09033482 279.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products

OSG

OSG