Buy more than* S$200* and get FREE SHIPPING

Spiral Tap, V Coating Long Shank, V-LT-SFT

Chamfer Lcf
2.5P
Helix Angle (Degree)
45
Surface Processing
V coating (composite multi-layer coating)
Material
High vanadium high speed steel
...see all>
Product Options
ADD TO CART
Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Pitch (mm) Shape Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Pitch (mm) Shape Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 OH4 200 4 M22 2.5 - - - 17.5 63 1PC 1 EX-GDXL 2.4x100x50 09033717 269.99 SGD
Shipped after 2018-01-29
6.2 OH3 150 3 M8 1.25 - 8 5 8.5 37 1PC 1 EXDL 30x220x150 09033577 67.99 SGD
Shipped after 2018-01-29
14 OH3 150 4 M18 1.5 - - - 17.5 55 1PC 1 EX-GDXL 2.1x100x50 09033683 169.99 SGD
Shipped after 2018-01-29
12.5 OH3 150 3 M16 2 - - - - 52 1PC 1 EX-GDXL 2.3x100x40 09033656 129.99 SGD
Shipped after 2018-01-29
8.5 OH3 150 3 M12 1.75 - 9 6.5 - 48 1PC 1 EXDL 35x235x150 09033604 93.99 SGD
Shipped after 2018-01-29
8.5 OH3 150 3 M12 1.25 - 9 6.5 - 48 1PC 1 EXDL 40x235x150 09033622 93.99 SGD
Shipped after 2018-01-29
7 OH3 150 3 M10 1.25 - 8 5.5 10.5 41 1PC 1 EXDL 34x235x150 09033595 76.99 SGD
Shipped after 2018-01-29
14 OH3 150 4 M18 2.5 - - - 17.5 55 1PC 1 EX-GDXL 2x100x50 09033674 169.99 SGD
Shipped after 2018-01-29
12.5 OH3 150 3 M16 1.5 - - - - 52 1PC 1 EX-GDXL 2.4x100x40 09033665 129.99 SGD
Shipped after 2018-01-29
10.5 OH3 150 3 M14 2 - - 8 - 48 1PC 1 EX-GDXL 2.1x100x40 09033631 119.99 SGD
Shipped after 2018-01-29
6 OH2 100 3 M6 1 - 7 4.5 7 29 1PC 1 EXDL 24x190x120 09033543 33.99 SGD
Shipped after 2018-01-26
5 OH2 100 3 M4 0.7 - 7 4 4.9 21 1PC 1 EXDL 22x185x120 09033525 40.99 SGD
Shipped after 2018-01-29
4 OH2 100 3 M3 0.5 - 6 3.2 3.5 19 1PC 1 EXDL 20x185x120 09033516 41.99 SGD
Shipped after 2018-01-29
19 OH4 200 4 M24 3 - - - 21 66 1PC 1 EX-GDXL 2.6x100x50 09033735 319.99 SGD
Shipped after 2018-01-29
6.2 OH3 100 3 M8 1.25 - 8 5 8.5 37 1PC 1 EXDL 28x220x150 09033561 40.99 SGD
Shipped after 2018-01-26
19 OH3 200 4 M24 1.5 - - - 21 66 1PC 1 EX-GDXL 2.7x100x50 09033744 319.99 SGD
Shipped after 2018-01-29
17 OH3 200 4 M22 1.5 - - - 17.5 63 1PC 1 EX-GDXL 2.5x100x50 09033726 269.99 SGD
Shipped after 2018-01-29
15 OH3 150 4 M20 2.5 - - - 17.5 58 1PC 1 EX-GDXL 2.2x100x50 09033692 209.99 SGD
Shipped after 2018-01-29
10.5 OH3 150 3 M14 1.5 - - 8 - 48 1PC 1 EX-GDXL 2.2x100x40 09033647 119.99 SGD
Shipped after 2018-01-29
8.5 OH3 150 3 M12 1.5 - 9 6.5 - 48 1PC 1 EXDL 38x235x150 09033613 93.99 SGD
Shipped after 2018-01-29
7 OH3 150 3 M10 1.5 - 8 5.5 10.5 41 1PC 1 EXDL 32x235x150 09033586 76.99 SGD
Shipped after 2018-01-29
6 OH2 150 3 M6 1 - 7 4.5 7 29 1PC 1 EXDL 25x220x150 09033552 55.99 SGD
Shipped after 2018-01-26
15 OH3 150 4 M20 1.5 - - - 17.5 58 1PC 1 EX-GDXL 2.3x100x50 09033701 209.99 SGD
Shipped after 2018-01-29
5.5 OH2 100 3 M5 0.8 M4 - M6 will be projecting center. 7 4.5 5.6 24 1PC 1 V-LT-SFT OH2 M5x0.8x100 09033534 36.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products