Buy more than* S$200* and get FREE SHIPPING

Spiral Flute Tap

Chamfer Lcf
2.5P
Helix Angle (Degree)
45
Surface Processing
V coating (composite multi-layer coating)
...see all
Product Options
ADD TO CART
Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Shape Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Shape Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 4 OH2 46 M3 0.5 - 6 3.2 3.5 1PC 1 VP-SFT OH2 M3x0.5 09035397 24.92 SGD
Shipped after 2017-03-03
29 6 OH2 62 M6 1 - 7 4.5 7 1PC 1 VP-SFT OH2 M6x1 09035424 26.21 SGD
Shipped after 2017-03-03
24 5.5 OH2 60 M5 0.8 - 7 4.5 5.6 1PC 1 VP-SFT OH2 M5x0.8 09035415 24.92 SGD
Shipped after 2017-03-03
48 8.5 OH3 82 M12 1.75 - 9 6.5 - 1PC 1 VP-SFT OH3 M12x1.75 09035467 50.90 SGD
Shipped after 2017-03-03
48 8.5 OH3 82 M12 1.5 - 9 6.5 - 1PC 1 VP-SFT OH3 M12x1.5 09035476 50.90 SGD
Shipped after 2017-03-03
48 8.5 OH3 82 M12 1.25 - 9 6.5 - 1PC 1 VP-SFT OH3 M12x1.25 09035485 50.90 SGD
Shipped after 2017-03-03
41 7 OH3 75 M10 1.5 - 8 5.5 10.5 1PC 1 VP-SFT OH3 M10x1.5 09035442 40.03 SGD
Shipped after 2017-03-03
41 7 OH3 75 M10 1.25 - 8 5.5 10.5 1PC 1 VP-SFT OH3 M10x1.25 09035451 40.03 SGD
Shipped after 2017-03-03
37 6.2 OH3 70 M8 1.25 - 8 5 8.5 1PC 1 VP-SFT OH3 M8x1.25 09035433 33.19 SGD
Shipped after 2017-03-03
21 5 OH2 52 M4 0.7 M4 to M6 will be projecting center. 7 4 4.9 1PC 1 VP-SFT OH2 M4x0.7 09035406 25.24 SGD
Shipped after 2017-03-03
ADD TO CART

Related Products