Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions AO(mm) Dimensions L (mm) Dimensions A1(mm) Weight (kg) Dimensions A1 (mm) Shaft Hole Classification Dimensions A7 (mm) Dimensions J (mm) Cover Dimensions A6 (mm) Dimensions N (mm) Load Classification Dimensions A5 (mm) Dimensions B (mm) Grease Filler Nipple Dimension A4 (mm) Dimension S (mm) Shaft Diameter (phi mm) Standard Bearing Box Number Dimensions A (mm) Standard Load Rating (kN) Mounting Bolt Nominal Designation Shape Standard Dynamic Load Rating (kN) Bearing Normal Number Standard static Load Rating (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions AO(mm) Dimensions L (mm) Dimensions A1(mm) Weight (kg) Dimensions A1 (mm) Shaft Hole Classification Dimensions A7 (mm) Dimensions J (mm) Cover Dimensions A6 (mm) Dimensions N (mm) Load Classification Dimensions A5 (mm) Dimensions B (mm) Grease Filler Nipple Dimension A4 (mm) Dimension S (mm) Shaft Diameter (phi mm) Standard Bearing Box Number Dimensions A (mm) Standard Load Rating (kN) Mounting Bolt Nominal Designation Shape Standard Dynamic Load Rating (kN) Bearing Normal Number Standard static Load Rating (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58.4 162 25 - 20 Set screws with Cylindrical bore 10 130 None 9 19 There 75 55.6 There 69 22.2 55 - 43 - M16 - 43 - 29.4 1PC 1 UCF211 76257745 60.99 SGD
In stock
33.3 86 15 0.60 12 Set screws with Cylindrical bore - 64 None - 12 There - 31 There - 12.7 17 - 25.5 - M10 - 12.8 UC203 6.6 1PC 1 UCF203 08732945 16.99 SGD
Shipped after 2018-05-29
33.3 86 15 0.63 12 Set screws with Cylindrical bore - 64 None - 12 There - 31 There - 12.7 12 - 25.5 - M10 - 12.8 UC201 6.6 1PC 1 UCF201 08732927 16.99 SGD
In stock
33.3 86 15 0.61 12 Set screws with Cylindrical bore - 64 None - 12 There - 31 There - 12.7 15 - 25.5 - M10 - 12.8 UC202 6.6 1PC 1 UCF202 08732936 16.99 SGD
Shipped after 2018-05-30
52.2 137 22 2.07 18 Set screws with Cylindrical bore - 105 None - 16 There - 49.2 There - 19 45 - 38 - M14 - 33 UC209 20.5 1PC 1 UCF209 08733006 40.99 SGD
In stock
68.7 175 29 - 20 Set screws with Cylindrical bore 11 143 None 10 19 There 86 65.1 There 80 25.4 60 - 48 - M16 - 52.5 - 36.1 1PC 1 UCF212 76257754 75.99 SGD
In stock
69.7 187 30 - 20 Set screws with Cylindrical bore 13 149 None 10 19 There 89 65.1 There 81 25.4 65 - 50 - M16 - 57.5 - 40 1PC 1 UCF213 76257763 98.99 SGD
Shipped after 2018-05-30
75.4 193 31 - 24 Set screws with Cylindrical bore 16 152 None - 19 There 98 74.6 There - 30.2 70 - 54 - M16 - 62 - 44 1PC 1 UCF214 76257772 109.99 SGD
Shipped after 2018-05-30
33.3 86 15 0.58 12 Cylindrical hole with screw stopper - 64 With no - 12 Light load - 31 Present - 12.7 20 F204 25.5 Cr:12.8 Cor:6.6 M10 Square flange unit 12.8 UC204 6.6 1PC 1 UCF204 08732954 15.99 SGD
In stock
35.8 95 16 0.72 14 Cylindrical bore with set screw - 70 None - 12 Light load - 34.1 Available - 14.3 25 F205 27 Cr:14 Cor:7.9 M10 Square flange type unit 14 UC205 7.9 1PC 1 UCF205 08732963 19.99 SGD
In stock
40.2 108 18 1.01 14 Cylindrical bore with set screw - 83 None - 12 Light load - 38.1 Available - 15.9 30 F206 31 Cr:19.6 Cor:11.3 M10 Square flange type unit 19.6 UC206 11.3 1PC 1 UCF206 08732972 26.99 SGD
In stock
44.4 117 19 1.38 16 Cylindrical bore with set screw - 92 None - 14 Light load - 42.9 Available - 17.5 35 F207 34 Cr:25.9 Cor:15.4 M12 Square flange type unit 25.9 UC207 15.4 1PC 1 UCF207 08732981 31.99 SGD
In stock
51.2 130 21 1.77 16 Cylindrical bore with set screw - 102 None - 16 Light load - 49.2 Available - 19 40 F208 36 Cr:29.3 Cor:17.9 M14 Square flange type unit 29.3 UC208 17.9 1PC 1 UCF208 08732997 36.99 SGD
In stock
54.6 143 22 2.36 18 Cylindrical hole with screw stopper - 111 With no - 16 Light load - 51.6 Present - 19 50 F210 40 Cr:35.5 Cor:23.2 M14 Square flange unit 35.5 UC210 23.2 1PC 1 UCF210 08733015 47.99 SGD
In stock
ADD TO CART

Related Products