Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Bearing Normal Number Dimensions L (mm) Dimensions AO(mm) Weight (kg) Dimensions A1(mm) Shaft Hole Classification Dimensions A7 (mm) Dimensions A1 (mm) Cover Dimensions A6 (mm) Dimensions J (mm) Load Classification Dimensions A5 (mm) Dimensions N (mm) Grease Filler Nipple Dimension A4 (mm) Dimensions B (mm) Shaft Diameter (phi mm) Dimension L1 (mm) Dimension S (mm) Standard Bearing Box Number Dimensions A (mm) Shape Mounting Bolt Nominal Designation Standard Load Rating (kN) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bearing Normal Number Dimensions L (mm) Dimensions AO(mm) Weight (kg) Dimensions A1(mm) Shaft Hole Classification Dimensions A7 (mm) Dimensions A1 (mm) Cover Dimensions A6 (mm) Dimensions J (mm) Load Classification Dimensions A5 (mm) Dimensions N (mm) Grease Filler Nipple Dimension A4 (mm) Dimensions B (mm) Shaft Diameter (phi mm) Dimension L1 (mm) Dimension S (mm) Standard Bearing Box Number Dimensions A (mm) Shape Mounting Bolt Nominal Designation Standard Load Rating (kN) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UC201 60 33.3 0.47 15 Set screws with Cylindrical bore - 12 None - 90 Light load - 12 There - 31 12 - 12.7 - 25.5 - M10 Cr:12.8Cor:6.6 113 1PC 1 UCFL201 08733024 15.99 SGD
In stock
UC203 60 33.3 0.44 15 Set screws with Cylindrical bore - 12 None - 90 Light load - 12 There - 31 17 - 12.7 - 25.5 - M10 Cr:12.8Cor:6.6 113 1PC 1 UCFL203 08733042 15.99 SGD
In stock
UC202 60 33.3 0.45 15 Set screws with Cylindrical bore - 12 None - 90 Light load - 12 There - 31 15 - 12.7 - 25.5 - M10 Cr:12.8Cor:6.6 113 1PC 1 UCFL202 08733033 15.99 SGD
In stock
UC210 115 54.6 2.2 22 Set screws with Cylindrical bore - 18 None - 157 Light load - 19 There - 51.6 50 - 19 - 40 - M16 Cr:35.5Cor:23.2 197 1PC 1 UCFL210 08733112 47.99 SGD
In stock
- 140 68.7 - 29 - 11 20 - 10 202 - 86 23 - 80 65.1 60 144 25.4 - 48 - M20 - 250 1PC 1 UCFL212 76257921 70.99 SGD
Shipped after 2018-06-27
UC208 100 51.2 1.51 21 Set screws with Cylindrical bore - 16 None - 144 Light load - 16 There - 49.2 40 - 19 - 36 - M14 Cr:29.3Cor:17.9 175 1PC 1 UCFL208 08733094 35.99 SGD
In stock
UC209 108 52.2 1.9 22 Set screws with Cylindrical bore - 18 None - 148 Light load - 19 There - 49.2 45 - 19 - 38 - M16 Cr:33Cor:20.5 188 1PC 1 UCFL209 08733103 40.99 SGD
In stock
- 130 58.4 - 25 - 10 20 - 9 184 - 75 19 - 69 55.6 55 134 22.2 - 43 - M16 - 224 1PC 1 UCFL211 76257912 55.99 SGD
Shipped after 2018-06-26
UC204 60 33.3 0.42 15 Cylindrical bore with set screw - 12 None - 90 Light load - 12 Available - 31 20 - 12.7 FL204 25.5 Rhombus flange type unit M10 Cr:12.8 Cor:6.6 113 1PC 1 UCFL204 08733051 14.99 SGD
In stock
UC205 68 35.8 0.59 16 Cylindrical bore with set screw - 14 None - 99 Light load - 16 Available - 34.1 25 - 14.3 FL205 27 Rhombus flange type unit M14 Cr:14 Cor:7.9 130 1PC 1 UCFL205 08733067 16.99 SGD
In stock
UC206 80 40.2 0.90 18 Cylindrical bore with set screw - 14 None - 117 Light load - 16 Available - 38.1 30 - 15.9 FL206 31 Rhombus flange type unit M14 Cr:19.6 Cor:11.3 148 1PC 1 UCFL206 08733076 24.99 SGD
In stock
UC207 90 44.4 1.2 19 Cylindrical hole with screw stopper - 16 With no - 130 Light load - 16 Present - 42.9 35 - 17.5 FL207 34 Rhombic flange unit M14 Cr:25.9 Cor:15.4 161 1PC 1 UCFL207 08733085 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
It is used for parts of machinery.
4
From Japan
On 2018-03-21 09:51:06
I purchased it as a part of a small machine from before. It can be used without problems.
This review is about item#8733051.
For maintenance of machine
5
From Japan
On 2017-12-07 17:51:12
I like it very much, although I use it every time. I will also order next time.
This review is about item#8733051.
Turntable rotation axis
5
From Japan
On 2016-12-28 22:42:35
Goods are no problem It was saved by shipment and price on the day.
This review is about item#8733094.
For the repair of the swan boat
5
From Japan
On 2016-03-11 14:47:52
Bearings (ball bearings) are eyeballs and it is a good place that there is no other bearing to be able to deal with some shaft distortion. It is saved because there is treatment of reliable Asahi Seiko products made in Japan.
This review is about item#08733051.

Related Products