Buy more than* S$200* and get FREE SHIPPING

NC Planet Cutter (WX - PNC)

Shank Precision
h6
Helix Angle (Degree)
30
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Number of Threads Number of Flutes Number of Threads per inch Screw Diameter 2015 Trusco Published Pages Nominal Dimension Blade Length Lc (mm) Pitch (mm) Lower Neck Part L1 (mm) TRUSCO Part Number Shank Diameter d (phi mm) Blade Diameter D (phi mm) Minimum Processing Diameter (phi mm) Compatible Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Number of Threads Number of Flutes Number of Threads per inch Screw Diameter 2015 Trusco Published Pages Nominal Dimension Blade Length Lc (mm) Pitch (mm) Lower Neck Part L1 (mm) TRUSCO Part Number Shank Diameter d (phi mm) Blade Diameter D (phi mm) Minimum Processing Diameter (phi mm) Compatible Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 - 3 - M6 1 0398 M6 17 1 - 636-1668 6 6 8 - 1pc 1 WX-PNC 6 x17 xP1-INT 09040114 309.99 SGD
Shipped after 2018-05-29
70 - 3 - M7.5 - M7.5 22.5 1.5 26 - 8 7.5 10 - 1pc 1 WX-PNC 7.5 x22.5 xP1.5-INT 09040141 359.99 SGD
Shipped after 2018-05-29
85 - 4 - M10 1 0398 M10 29 1 - 636-1544 10 10 14 - 1pc 1 WX-PNC 10 x29 xP1-INT 09040184 399.99 SGD
Shipped after 2018-05-29
95 - 4 - M12 1 0398 M12 34.5 1.5 - 636-1595 12 12 16 - 1pc 1 WX-PNC 12 x34.5 xP1.5-INT 09040227 539.99 SGD
Shipped after 2018-05-29
60 27 3 27 M5.9 1 0398 - 10.3 - - 636-1641 6 5.9 - 1/16 1/8 1pc 1 WX-PNC 5.9 x10.3 xNPT27 09040297 309.99 SGD
Shipped after 2018-05-29
70 - 3 - M7.5 - M7.5 21 1 26 - 8 7.5 10 - 1pc 1 WX-PNC 7.5 x21 xP1-INT 09040132 359.99 SGD
Shipped after 2018-05-29
85 - 4 - M9.5 - M9.5 26.3 1.25 28 - 10 9.5 12 - 1pc 1 WX-PNC 9.5 x26.3 xP1.25-INT 09040157 399.99 SGD
Shipped after 2018-05-29
85 - 4 - M9.5 - M9.5 26.3 1.75 28 - 10 9.5 12 - 1pc 1 WX-PNC 9.5 x26.3 xP1.75-INT 09040175 399.99 SGD
Shipped after 2018-05-29
60 28 3 28 M7.5 - M7.5 9.1 - 12.7 - 8 7.5 - 1/8 1pc 1 WX-PNC 7.5 x9.1 xRC28 09040263 399.99 SGD
Shipped after 2018-08-21
85 - 4 - M10 - M10 30 1.5 - - 10 10 14 - 1pc 1 WX-PNC 10 x30 xP1.5-INT 09040193 399.99 SGD
Shipped after 2018-05-28
95 - 4 - M12 1 0398 M12 33 1 - 636-1587 12 12 16 - 1pc 1 WX-PNC 12 x33 xP1-INT 09040211 579.99 SGD
Shipped after 2018-05-29
75 19 4 19 M10 - - 14.7 - - - 10 10 - 1/4 3/8 1pc 1 WX-PNC 10 x14.7 xRC19 09040272 439.99 SGD
Shipped after 2018-06-25
85 14 4 - - 1 0398 - 20 - - 636-1552 12 12 - 1/2 3/4 1pc 1 WX-PNC 12 x20 xRC14 09040281 629.99 SGD
Shipped after 2018-05-29
60 - 3 - M4.5 1 0398 M4.5 13 1 15 636-1609 6 4.5 6 - 1pc 1 WX-PNC 4.5 x13 xP1-INT 09040105 319.99 SGD
Shipped after 2018-05-28
65 - 3 - M6 1 0398 M6 17.5 1.25 - 636-1650 6 6 8 - 1pc 1 WX-PNC 6 x17.5 xP1.25-INT 09040123 319.99 SGD
Shipped after 2018-06-20
85 - 4 - M10 - M10 30 2 - - 10 10 14 - 1pc 1 WX-PNC 10 x30 xP2-INT 09040202 399.99 SGD
Shipped after 2018-05-29
105 - 4 - M16 - M16 42 1.5 - - 16 16 20 - 1pc 1 WX-PNC 16 x42 xP1.5-INT 09040245 719.99 SGD
Shipped after 2018-05-29
120 - 5 - M20 - M20 49.5 1.5 - - 20 20 24 - 1pc 1 WX-PNC 20 x49.5 xP1.5-INT 09040254 929.99 SGD
Shipped after 2018-05-29
95 - 4 - M12 - M12 34 2 - - 12 12 16 - 1pc 1 WX-PNC 12 x34 xP2-INT 09040236 579.99 SGD
Shipped after 2018-05-29
75 18 4 - M10 1 0398 M10 15.5 - - 636-1536 10 10 - 1/4 3/8 1pc 1 WX-PNC 10 x15.5 xNPT18 09040306 409.99 SGD
Shipped after 2018-05-29
85 - 4 - M9.5 - M9.5 25.5 1.5 28 - 10 9.5 12 - 1pc 1 WX-PNC 9.5 x25.5 xP1.5-INT 09040166 399.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products

OSG

OSG