Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation Rating Ratio Volume Specific Resistant (ohm cm) Shrinkage Temperature Tensile Strength (MPa) Continuous Use Temperature (deg C) Elongation (%) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Rating Ratio Volume Specific Resistant (ohm cm) Shrinkage Temperature Tensile Strength (MPa) Continuous Use Temperature (deg C) Elongation (%) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.0/6.5 125deg C 600V(-F) 2:01 Min1014 90 ℃ or more Min10.3 -30 to 125 Min200 Min 19.7kV / mm *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 V2-13 08740855 27.99 SGD
Shipped after 2018-05-01
14.0/7.0 125deg C 600V(-F) 2:01 Min1014 90 ℃ or more Min10.3 -30 to 125 Min200 Min 19.7kV / mm *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 V2-14 08740864 25.99 SGD
Shipped after 2018-05-01
1.0/0.5 125deg C 600V(-F) 2:1 MINIMUM 10<SUP>14</SUP> 90 deg C or more Minimum 10.3 -30 - 125 Minimum 200 Min 19.7 kV / mm   1Pack(10PC) 1 V2-1 08740706 5.99 SGD
Shipped after 2018-04-27
1.5/0.75 125deg C 600V(-F) 2:1 MINIMUM 10<SUP>14</SUP> 90 deg C or more Minimum 10.3 -30 - 125 Minimum 200 Min 19.7 kV / mm   1Pack(10PC) 1 V2-1.5 08740715 5.99 SGD
Shipped after 2018-04-27
2.0/1.0 125deg C 600V(-F) 2:1 MINIMUM 10<SUP>14</SUP> 90 deg C or more Minimum 10.3 -30 - 125 Minimum 200 Min 19.7 kV / mm   1Pack(10PC) 1 V2-2 08740724 5.99 SGD
In stock
2.5/1.25 125deg C 600V(-F) 2:1 MINIMUM 10<SUP>14</SUP> 90 deg C or more Minimum 10.3 -30 - 125 Minimum 200 Min 19.7 kV / mm   1Pack(10PC) 1 V2-2.5 08740733 6.99 SGD
In stock
3.0/1.5 125 deg C 600V (-F) 2:1 Minimum of 10<SUP>14</SUP> 90 deg C or more Minimum of 10.3 -30 - 125 Minimum of 200 Minimum of 19.7kV/mm   1Pack(10PC) 1 V2-3 08740742 7.99 SGD
In stock
3.5/1.75 125 deg C 600V (-F) 2:1 Minimum of 10<SUP>14</SUP> 90 deg C or more Minimum of 10.3 -30 - 125 Minimum of 200 Minimum of 19.7kV/mm   1Pack(10PC) 1 V2-3.5 08740751 7.99 SGD
In stock
4.0/2.0 125deg C 600V(-F) 2:1 MINIMUM 10<SUP>14</SUP> 90 deg C or more Minimum 10.3 -30 - 125 Minimum 200 Min 19.7 kV / mm   1Pack(10PC) 1 V2-4 08740767 8.99 SGD
In stock
5.0/2.5 125deg C 600V(-F) 2:1 MINIMUM 10<SUP>14</SUP> 90 deg C or more Minimum 10.3 -30 - 125 Minimum 200 Min 19.7 kV / mm   1Pack(10PC) 1 V2-5 08740776 9.99 SGD
In stock
6.0/3.0 125 deg C 600V (-F) 2:1 Minimum of 10<SUP>14</SUP> 90 deg C or more Minimum of 10.3 -30 - 125 Minimum of 200 Minimum of 19.7kV/mm   1Pack(10PC) 1 V2-6 08740785 11.99 SGD
In stock
7.0/3.5 125deg C 600V(-F) 2:1 MINIMUM 10<SUP>14</SUP> 90 deg C or more Minimum 10.3 -30 - 125 Minimum 200 Min 19.7 kV / mm   1Pack(10PC) 1 V2-7 08740794 13.99 SGD
Shipped after 2018-04-27
8.0/4.0 125deg C 600V(-F) 2:1 MINIMUM 10<SUP>14</SUP> 90 deg C or more Minimum 10.3 -30 - 125 Minimum 200 Min 19.7 kV / mm   1Pack(10PC) 1 V2-8 08740803 14.99 SGD
In stock
9.0/4.5 125deg C 600V(-F) 2:1 MINIMUM 10<SUP>14</SUP> 90 deg C or more Minimum 10.3 -30 - 125 Minimum 200 Min 19.7 kV / mm   1Pack(10PC) 1 V2-9 08740812 16.99 SGD
In stock
10.0/5.0 125 deg C 600V (-F) 2:1 Minimum of 10<SUP>14</SUP> 90 deg C or more Minimum of 10.3 -30 - 125 Minimum of 200 Minimum of 19.7kV/mm   1Pack(10PC) 1 V2-10 08740821 16.99 SGD
In stock
11.0/5.5 125 deg C 600V (-F) 2:1 Minimum of 10<SUP>14</SUP> 90 deg C or more Minimum of 10.3 -30 - 125 Minimum of 200 Minimum of 19.7kV/mm   1Pack(10PC) 1 V2-11 08740837 19.99 SGD
Shipped after 2018-04-27
12.0/6.0 125 deg C 600V (-F) 2:1 Minimum of 10<SUP>14</SUP> 90 deg C or more Minimum of 10.3 -30 - 125 Minimum of 200 Minimum of 19.7kV/mm   1Pack(10PC) 1 V2-12 08740846 22.99 SGD
In stock
15.0/7.5 125deg C 600V(-F) 2:1 MINIMUM 10<SUP>14</SUP> 90 deg C or more Minimum 10.3 -30 - 125 Minimum 200 Min 19.7 kV / mm   1Pack(10PC) 1 V2-15 08740873 36.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Insulation of wiring
5
From Japan
On 2016-05-16 01:42:58
Thin heat shrinkable tube, 1.5 before shrinkage is not easy. It is the second purchase.
This review is about item#08740706.
We use it for the connection part of our own fine wiring.
5
From Japan
On 2012-04-30 13:07:45
When using a tube of the same color as the wiring, I do not feel discomfort in the connection of the wiring because I can hardly understand the pat look. Also, since it is also used for parts that can not be soldered (shielded wire stain mesh wire etc.), there will be no such thing as energizing will be lost afterwards. It is very handy to fix firmly when used according to the thickness of the wiring.
This review is about item#08740706.

Related Products