Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Continuous Use Temperature (deg C) Elongation (%) Withstand Voltage Nominal Designation Ratio Length (m) Volume Specific Resistant (ohm cm) Shrinkage Temperature Tensile Strength (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Continuous Use Temperature (deg C) Elongation (%) Withstand Voltage Nominal Designation Ratio Length (m) Volume Specific Resistant (ohm cm) Shrinkage Temperature Tensile Strength (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-30 to 125 Min200 Min 19.7kV / mm 10.0/5.0 2:01 50 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-10 08741004 62.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 13.0/6.5 2:01 50 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-13 08741031 119.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 14.0/7.0 2:01 50 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-14 08741047 83.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 15.0/7.5 2:01 50 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-15 08741056 89.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 16.0/8.0 2:01 50 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-16 08741065 96.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 27.0/12.5 2:01 50 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-27 08741117 -
Discontinued
[x]
-30 to 125 Min200 Min 19.7kV / mm 28.0/14.0 2:01 50 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-28 08741126 -
Discontinued
[x]
-30 to 125 Min200 Min 19.7kV / mm 8.0/4.0 2:01 50 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-8 08740986 53.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 9.0/4.5 2:01 50 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-9 08740995 53.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 25.0/12.5 2:01 50 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-25 08741101 159.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 30.0/15.0 2:01 50 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-30 08741135 309.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 20.0/10.0 2:01 50 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-20 08741083 129.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 22.0/11.0 2:01 50 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-22 08741092 129.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 5.0/2.5 2:01 100 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-5 08740952 64.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 7.0/3.5 2:01 50 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-7 08740977 47.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 3.0/1.5 2:01 200 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-3 08740925 89.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 3.5/1.75 2:01 200 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-3.5 08740934 97.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 4.0/2.0 2:01 200 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-4 08740943 109.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 2.5/1.25 2:01 200 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-2.5 08740916 86.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 1.5/0.75 2:01 200 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-1.5 08740891 74.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 1.0/0.5 2:01 200 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-1 08740882 74.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 2.0/1.0 2:01 200 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-2 08740907 74.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 18.0/9.0 2:01 50 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-18 08741074 119.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 11.0/5.5 2:01 50 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-11 08741013 62.99 SGD
Shipped after 2018-03-01
-30 to 125 Min200 Min 19.7kV / mm 12.0/6.0 2:01 50 Min1014 90 ℃ or more Min10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-12 08741022 65.99 SGD
Shipped after 2018-03-01
-30 - 125 Minimum 200 Min 19.7 kV / mm 6.0/3.0 2:1 100 MINIMUM 10<SUP>14</SUP> 90 deg C or more Minimum 10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 V2-6 08740961 76.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products