Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Buffing Compound Bar, Green

4.70 (10)
Purpose
Mirror finishing of metals in General, Mirror finishing of metals in General
Compatible Buff
sisal buff, cotton buff, felf buff, Sisal buff, Cotton buff, Felt buff
Process
finish polishing, Polished finish
Color
green, Green
Type
Solid abrasive material
...see all>
Product Options
ADD TO CART
Dimensions (Length L x Width W x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Length L x Width W x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
around 125x45x30, About 125x45x30 480-510, 480 - 510 1PC 1 BLUE BAR K-1 08703861 32.99 SGD
In stock
100x40x20, 100x40x20 195, 195 1PC 1 BLUE BAR K-1 09152805 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Used for final polishing of precious metal etc.
5
From Japan
On 2017-09-20 21:42:54
Although I tried using various colors, it seems that I came back to this classic standard. It can be used as a supermarket without cost.
This review is about item#8703861.
Finish of Sulanres' finish
5
From Japan
On 2017-09-16 17:37:25
The best! ! ! ! ! ! ! ! If it is not this, it will not shine! ! ! ! ! ! ! ! ! !
This review is about item#8703861.
Buffing
5
From Japan
On 2017-07-25 21:07:46
It is completely different from the blue bars so far, the finish is very beautiful. The size is slightly smaller, but I do not feel like using any other blue bars anymore.
This review is about item#9152805.
Used for polishing plastic
5
From Japan
On 2016-07-14 06:04:21
Wet the ethyl alcohol of ethyl acetate to Bemcot and rub the blue stick there, where you brush the plasty to become clean. Glasses that are not visible due to scratches will also be clean · · ·
This review is about item#09152805.
Stainless steel polish
5
From Japan
On 2015-09-14 16:03:08
Be surprised enough to become a mirror surface
This review is about item#09152805.
Polishing
5
From Japan
On 2015-08-12 16:33:20
I have already purchased it before saving it
This review is about item#09152805.
Abalone, polish
5
From Japan
On 2015-08-11 17:33:55
Price is cheap and reasonably priced
This review is about item#09152805.
Used for cutting blade steel
5
From Japan
On 2014-12-16 14:13:56
It is used for finish cutting of hardened steel of high hardness (HRC 65).
This review is about item#08703861.
Aluminum body car polish
5
From Japan
On 2014-09-16 16:36:11
I tried various things, but the blue bars to polish the aluminum, the best
This review is about item#08703861.
Metal polishing by buff use
2
From Japan
On 2009-01-16 12:47:33
I feel stronger than those of the manufacturer I used before. It tends to adhere to metal during buffing operation.
This review is about item#09152805.

Related Products