Buy more than* S$200* and get FREE SHIPPING

Buffing Compound Bar, White

5.00 (3)
Purpose
For the polish in metal in general, For the polish in metal in general
Compatible Buff
sisal buff, hard cotton buff, Sisal buff, hard cotton buff
Process
medium polishing, Inside polish
Dimensions (Length L x Width W x Height H) (mm)
around 150x50x25, About 150x50x25
Weight (g)
340-390, 340 - 390
Color
white, White
Type
Solid abrasive material
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 White rod 1300 08703877 13.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance with leather craft before leather craft work
5
From Japan
On 2017-08-19 06:15:25
It was big enough to open a burst for a moment. Although it is sufficient for 1/4 size, it will be helpful for the time being because it does not bother me. Also after the blue rod after work.
This review is about item#08703877.
Polishing finish of aluminum material
5
From Japan
On 2016-08-19 19:37:57
When attaching to a disk and polishing, it was easy to work with less scattering.
This review is about item#8703877.
Metal polishing
5
From Japan
On 2014-06-26 15:17:08
It is convenient to use from small scratching to # 400 finishing.
This review is about item#08703877.

Related Products