Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nitrile Oil Resistant Gloves No.320

4.82 (11)
Purpose
Perfect for oily food processing
Overall Length (cm)
30
Color
Blue
Thickness (mm)
0.32
Material
Nitrile rubber
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Size TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Size TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.2 S 326-7938 18.0 1Pair 1 No.320 08978663 3.99 SGD
In stock
7.4 M 326-7946 20.0 1Pair 1 No.320 08978672 3.99 SGD
In stock
8.0 L 326-7954 21.0 1Pair 1 No.320 08978681 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Cleaning of printing machine
3
From Japan
On 2017-04-25 17:02:28
It is very grateful if there is something that is soft and easy to use with only the right hand
This review is about item#8978681.
Mud work
5
From Japan
On 2016-10-30 20:16:58
I got used to wearing with natural rubber gloves, so I started using this product. It seems to last longer than rubber gloves I used until now because it is tough and durable.
This review is about item#8978672.
Used for everyday dishwashing
5
From Japan
On 2016-05-03 14:02:14
It is firmly thick, strong in a hole, and lasts longer. I'm glad that it is strong against oil stains. It is a stiff material so it gets a little stiff, but it does not matter if you get used to it. I like the color also has a feeling of cleanliness.
This review is about item#08978663.
Metal parts washing etc.
5
From Japan
On 2016-03-11 15:11:35
It is exactly good thickness, durability is good, usability is very good. The price is also cheap.
This review is about item#08978681.
Oil working
5
From Japan
On 2015-12-22 14:18:35
I stayed in my eyes when I was looking for cheaper ones than the nitrile rubber gloves I currently use. I used it in oil work, but changed it to here because it was thing that I used it as a trial, than it is currently used. It seems quite good durability. It is recommended.
This review is about item#08978681.
Experiment (for drug use)
5
From Japan
On 2014-10-15 13:58:03
You can do fine work and it is easy to move. I will keep it in the future.
This review is about item#08978681.
Used for car oil change
5
From Japan
On 2014-03-01 19:36:12
Since I was using thin gloves so far, it was difficult to use because it could be torn at once, so this time I picked up thick items and bought it. Although it is written as thick, it is not so thick and easy to use as it turns the screw with your fingertip. It is very handy to replace the engine oil of the car at work. I think that I will continue to buy this product from now on.
This review is about item#08978672.
Cleaning metal parts
5
From Japan
On 2013-05-02 15:22:56
Scratch strength is also high, yet it can be used with ease as this price. I will purchase again when it runs out.
This review is about item#08978681.
For workers' work
5
From Japan
On 2013-04-03 20:39:15
Durability is also better than ever, and gloves popular among female employees. It seems that it is also strong for oil and easy to use for detailed work. Those of other manufacturers will not be used.
This review is about item#08978672.
Used for machine work
5
From Japan
On 2013-03-12 08:59:30
It is shallow as I am using it, so I do not clearly understand it, but I think it is more durable than the nitrile gloves I used before. It is hard to pick up because there is no brushed back but this price is fine.
This review is about item#08978681.

Related Products