Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Paint Color Output (W) Maximum DisCharge Rate (L/min)(50/60Hz) Weight (kg) Protection Level Rated Frequency (Hz) Rated Voltage (V) Power Reach Capability (m) Piping Thread Diameter Outside Dimension (depth D x Width W x Height H) (mm) Protection System Dimensions L (mm) Viscosity Limits (mm2/s) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paint Color Output (W) Maximum DisCharge Rate (L/min)(50/60Hz) Weight (kg) Protection Level Rated Frequency (Hz) Rated Voltage (V) Power Reach Capability (m) Piping Thread Diameter Outside Dimension (depth D x Width W x Height H) (mm) Protection System Dimensions L (mm) Viscosity Limits (mm2/s) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 180 53(50Hz)/69(60Hz) 10.5 IP44 50/60 200,220 - 3(50Hz) 3(60Hz) PS1/2 187x150x243 - 243 (50Hz)200,(60Hz)70 2   1pc 1 CP-S186 08742142 449.99 SGD
In stock
Munsell 8.9Y5.1/0.3 (Rigerugure color) 60 20(50Hz)/30(60Hz) 7.5 IP44 50/60 200,220 Three-phase 2(50Hz) 2(60Hz) PS3/8 177x130x206 Totally-enclosed type 206 (50Hz) 200, (60Hz) 70 2   1PC 1 CP-S066 08742133 299.99 SGD
In stock
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP-S046 08742124 259.99 SGD
Shipped after 2018-03-05
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP-S106 08742151 359.99 SGD
Shipped after 2018-03-05
ADD TO CART

Related Products