Buy more than* S$200* and get FREE SHIPPING

Viscosity Limits (mm2/s)
300(50Hz)/150(60Hz)
Protection Level
IP44
Rated Frequency (Hz)
50/60
Rated Voltage (V)
200 220
Number of Poles
2
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Output (W) Protection System Weight (kg) Paint Color Power Piping Thread Diameter Maximum DisCharge Rate (L/min)(50/60Hz) Reach Capability (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Output (W) Protection System Weight (kg) Paint Color Power Piping Thread Diameter Maximum DisCharge Rate (L/min)(50/60Hz) Reach Capability (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
330 100 All closed 7.2 Munsell 8.9Y5.1 / 0.3 (Rigerugure color) Three-phase PS3/8 48(50Hz)/63(60Hz) 2   1PC 1 CP-D106 08742185 359.99 SGD
In stock
375 180 All closed 9.7 Munsell 8.9Y5.1 / 0.3 (Rigerugure color) Three-phase PS1/2 70(50Hz)/95(60Hz) 3   1PC 1 CP-D186 08742194 469.99 SGD
In stock
310 40 - 6.4 - - PS1/4 32(50Hz)/44(60Hz) 1.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP-D046 08742167 229.99 SGD
Shipped after 2018-05-07
310 60 - 6.7 - - PS3/8 30(50Hz)/45(60Hz) 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP-D066 08742176 299.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Lathe of lathes
4
From Japan
On 2015-12-14 14:56:59
Goods have been well done. I think that it is good if there is a terminal attachment because the wiring terminal was not attached. There is no problem at all about product characteristics and operation. Even after installation, it works normally.
This review is about item#08742194.

Related Products