Buy more than* S$200* and get FREE SHIPPING

Oil and Cold Resistant Gloves

4.67 (6)
Purpose
For variety of work in refrigerated / freezer work, winter work. General work with oils Such as civil construction, agriculture and seafood processing
Material (surface)
Nitrile rubber
Overall Length (cm)
27+/-1
Color
Blue
...see all
Product Options
ADD TO CART
Palm Width (cm) Material (reverse side) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Material (reverse side) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.8+/-0.3 Pure cotton hosiery 7.4+/-0.5 S 1Pair 1 1415 09434144 7.28 SGD
In stock
11.2+/-0.3 Cotton knitted goods 7.4+/-0.5 M 1Pair 1 1415 08742203 7.28 SGD
In stock
11.2+/-0.3 Cotton knitted goods 7.8+/-0.5 L 1Pair 1 1415 08742212 8.87 SGD
In stock
12+/-0.3 Pure cotton hosiery 8+/-0.5 LL 1Pair 1 1415 08742221 7.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Oil change
5
From Japan
On 2015-09-04 10:51:43
Thin and easy to work, it is a good product not too smelly if there is a decent durability. I do not become hard even cold, it may become if this one in winter frostbite so thin.
This review is about item#08742221.
Processing of fish
4
From Japan
On 2015-02-12 15:24:01
Outdoor use is a bad movement becomes hard rubber. It was used reasonably in the sub-zero temperatures of indoor.
This review is about item#09434144.
Operation of ready-mixed concrete vehicles
5
From Japan
On 2014-02-02 14:31:18
Easy-to-use thin
This review is about item#08742212.
Used at the time of snow removal work of the future of snow
4
From Japan
On 2013-11-24 17:08:09
In cold climates, there is a need for gloves that are resistant to cold weather at the time of the coming snow of snow removal work. Still, it is an unused soft, it was seen as sufficient withstand commodity in the cold!
This review is about item#08742212.
Seawater, oil work
5
From Japan
On 2013-08-25 16:33:20
Easy to wear
This review is about item#08742212.
car wash
5
From Japan
On 2013-01-25 22:40:18
It was used in the car wash in the temperature 5 degrees or less, but it was comfortable not hands cold.
This review is about item#08742203.

Related Products