Buy more than* S$200* and get FREE SHIPPING

Cut Resistant Gloves, "HG New Wave KV"

Purpose
General work that needs cut-prevention functions (transportation, waste treatment, steel work, machining, agriculture, solar battery industry, etc.)
Fitting Property
Antislip Effect
Low Dust Generation
Cut Resistance
EU cut level 4
Gauge Number
10
Palm Width (cm)
8.5
Materials (sliding resistant)
Natural rubber
Middle Finger Length (cm)
8
Overall Length (cm)
26
Standard
EU standard Incised wound koop test Level4
Size
One Size Fits All
Thickness (mm)
(Fabric)1.2
Material
Kevlar®Spun yarn 100%
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 HG-25 08742255 20.10 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products