Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbide Rotary Bur

5.00 (2)
Cut Name
Double cut
Blade Diameter (phi mm)
6.3
Shank Diameter (phi mm)
3
Blade Length (mm)
12.7
Overall Length (mm)
50
Shape
Point arch type
Material
Low attachment steel shank
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SG-51M-D 08743034 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production and repair of Japanese style confectionery seal
5
From Japan
On 2015-10-30 16:49:23
This time I bought two types of bid, but I would like to increase it slightly, depending on the thickness and precision of the line of the burn mark to be processed.
This review is about item#08743034.
Used for deburring
5
From Japan
On 2007-12-18 15:51:38
Until now it was using Muraki's product (CB 4 B 004). It was uneasy at the beginning because the price is cheap, but there is more capability than I thought.
This review is about item#08743034.

Related Products