Buy more than* S$200* and get FREE SHIPPING

Carbide Rotary Bur

4.25 (4)
Cut Name
Double cut
Shank Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Material Angle (Degree) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Angle (Degree) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
All Carbide 7 3.0 16.0 38 Cone type 1PC 1 SM-43M-D 08743043 -
Discontinued
[x]
All Carbide 14 3.0 11.0 38 Cone type 1PC 1 SM-42M-D 08743052 -
Discontinued
[x]
Brazing steel shank 22 6.3 12.7 54 Cone shaped 1PC 1 SM-51M-D 08743061 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Deburring
4
From Japan
On 2015-09-18 08:45:53
no problem
This review is about item#08743043.
Grinding of stainless steel
4
From Japan
On 2014-08-18 10:26:51
Please describe the steel materials that can be used. I am using it and I am satisfied so far.
This review is about item#08743043.
Used for metal processing
4
From Japan
On 2010-11-22 19:54:54
The carbide bar is slightly shallow, so it takes time to cut.
This review is about item#08743052.
Deburring of machined products
5
From Japan
On 2008-07-09 11:09:44
I think that machinability is inferior to that of a maker product in terms of price. Slightly dissatisfied with a short overall length, but with little overall problem.
This review is about item#08743043.

Related Products