Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbide Rotary Bur

4.40 (5)
Cut Name
Double cut
Shape
Radius taper type
...see all>
Product Options
ADD TO CART
Blade Length (mm) Overall Length (mm) Material Angle (Degree) Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Overall Length (mm) Material Angle (Degree) Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.7 38 All carbide 8 3.0 3 1PC 1 SL-42M-D 08743077 -
Discontinued
[x]
22.0 69 Low attachment steel shank 14 8.0 6 1PC 1 SL-2M-D 08743086 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Deburring
4
From Japan
On 2017-03-24 16:55:14
Although I think it is very good for deburring, I hope it is more durable, but at first it is better to disconnect, but if you use it for a while it will be bad
This review is about item#8743077.
Stainless steel
4
From Japan
On 2014-08-18 10:31:25
Please also describe what kind of steel you can use. For now, I am satisfied and using it.
This review is about item#08743077.
Chamfer of iron, SUS, metal
5
From Japan
On 2014-06-27 12:19:00
It is installed on the air grinder and used. I can cut it well, but I think that the eyes are pretty rough, so I need it for finishing. I will confirm the durability from now. I hope the price goes down a bit.
This review is about item#08743086.
Chamfer in a narrow place
5
From Japan
On 2011-12-27 14:02:05
The blade length is short and easy to use.
This review is about item#08743077.
Although it is mainly stainless steel processing, I use it to make a long hole after opening a drill hole.
4
From Japan
On 2011-02-27 22:33:33
Although there are not many problems when used normally, I think that it is the same as not being able to use because the eye is too fine as it becomes a tip because it becomes a taper against the tip of the blade. Even at the tip, if it is more coarse eyes it is difficult to get clogged up to the tip and I think that 100% of the cutlery can be used.
This review is about item#08743086.

Related Products