Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Carbide Rotary Bur

4.33 (3)
Cut Name
Double cut
Blade Diameter (phi mm)
3.0
Shank Diameter (phi mm)
3
Blade Length (mm)
2.5
Overall Length (mm)
38
Shape
Ball shaped
Material
All Carbide
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SD-42M-D 08743095 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machining of motorcycle internal combustion engine
4
From Japan
On 2013-02-17 14:56:59
In the beginning I could crack cracked but it was bad from halfway ... It hurts soon.
This review is about item#08743095.
Repair and maintenance of outboard motors and jet skis
5
From Japan
On 2011-12-14 12:03:43
I think that it is enough because it thinks that it is a consumable item after all.
This review is about item#08743095.
Grinding of mild steel and Tig weld bead
4
From Japan
On 2011-04-11 15:37:08
Compared with others, I felt that sharpness would be faster, but this price is satisfactory.
This review is about item#08743095.

Related Products