Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Purpose
Support widely from woodwork polishing work(adjust thickness) to finish polishing work. For beltsander, edge sander, stroke sander, spindle sander, etc.
Adhesive
R/G
Abrasive Grain
WA
Base Material
Xw
Dimension (mm)
75x533
...see all>
Product Options
ADD TO CART
Grain Size Shape Maximum Processing Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Shape Maximum Processing Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 - 1310   1Box(10PC) 1 NWXB 75x533 08743156 53.99 SGD
Shipped after 2018-06-28
120 - 1310   1Box(10PC) 1 NWXB 75x533 08743165 48.99 SGD
Shipped after 2018-06-28
240 - 1000   1Box(10PC) 1 NWXB 75x533 08743192 53.99 SGD
Shipped after 2018-06-28
80 - 1310   1Box(10PC) 1 NWXB 75x533 08743147 55.99 SGD
In stock
150 - 1000 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 NWXB 75x533 08743174 48.99 SGD
Shipped after 2018-06-28
180 - 1000   1Box(10PC) 1 NWXB 75x533 08743183 48.99 SGD
Shipped after 2018-06-28
40 - 1310   1Box(10PC) 1 NWXB 75x533 08743113 55.99 SGD
In stock
60 Belt roll 1310   1Box(10PC) 1 NWXB 75x533 08743131 50.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products