Buy more than* S$200* and get FREE SHIPPING

Scale Magnifier

4.33 (6)
Purpose
Part inspection, print confirmation, etc., Part inspection, print confirmation, etc.
Field of View
25mm
Minimum Indication (mm)
0.1
Magnification
10
Scale Range
Center 0mm , Left and right 12mm
Dimension (phi x Height H) (mm)
377-6450
Weight (g)
40
Accessories
With the console storage bag
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 08744181 38.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Perform printing inspections when performing precise printing.
5
From Japan
On 2017-04-11 16:25:03
Detailed lines and letters are clearly visible and are useful for inspection.
This review is about item#8744181.
To print check
5
From Japan
On 2017-03-10 23:24:53
Dimensions of the final inspection, etc., have been the work of printing relationship, use at the time of the position of the check Magnification is also 10 times in a sufficiently ".
This review is about item#8744181.
Inspecting the fabric
5
From Japan
On 2015-12-10 15:33:02
Although I used items made by a certain manufacturer, it was enough specs with a thing of a monotaro brand. (Since it is not a long-term use, durability is not verified.) The lighting performance also has no problems and the scale is also clearly visible. Because the price is cheaper than the conventional one, I think that I will purchase the same product the next time it is necessary.
This review is about item#08744181.
Measure the size of flaws in lighting equipment
5
From Japan
On 2015-08-17 09:33:45
The field of view is large, bright and easy to see.
This review is about item#08744181.
Confirm weld penetration
1
From Japan
On 2014-05-17 18:54:49
The scale figures are too thin, too small to be seen. It is a comparison with the scale loupe with the LED of another manufacturer.
This review is about item#08744181.
Confirmation of coating film pressure
5
From Japan
On 2013-07-10 20:54:49
It is small and easy to use, the function is fulfilled.
This review is about item#08744181.

Related Products