NoteBuy more than* S$200* and get FREE SHIPPING

Hexagon Bit Socket

5.00 (1)
Plug-in Angle (mm [inch])
6.35(1/4)
Plug Angle (mm)
6.35
Overall Length (mm)
37
...see all
Product Options
Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 1PC 1 4-2AH 08744531 -
Discontinued
[x]
5 1PC 1 5-2AH 08744547 -
Discontinued
[x]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Development of bike
5
From Japan
On 2012-08-20 21:54:16
Since one of the hand-held size is broken, but I bought only this size, but did not expect was so cheap, it is satisfied with the price more than quality.
This review is about item#08744547.

Related Products