Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard static Load Rating (kN) Material 2014 TRUSCO Published Page Type Allowable Rotation Speed (min-1) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard static Load Rating (kN) Material 2014 TRUSCO Published Page Type Allowable Rotation Speed (min-1) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- High carbon chromium bearing steel - Both sides steel shield-shaped - - - - 28 - 16 58 -   1PC 1 62/28ZZ 34729746 8.99 SGD
In stock
- High carbon-chromium bearing steel 1-1535 - 4000 (grease lubrication) 213-8891 71.5[7300] 96[9800] 90 2(min) 30 160 -   1PC 1 6218ZZ 00333216 71.99 SGD
In stock
- High carbon-chromium bearing steel 1-1535 - 3700 (grease lubrication) 213-8930 82[8350] 109[11100] 95 2.1(min) 32 170 -   1PC 1 6219ZZ 00333286 83.99 SGD
Shipped after 2018-01-24
- High carbon-chromium bearing steel 1-1535 - 3500 (grease lubrication) 213-8972 93[9450] 122[12500] 100 2.1(min) 34 180 -   1PC 1 6220ZZ 00333356 96.99 SGD
Shipped after 2018-01-22
186 High carbon-chromium bearing steel - - - - - - 160 3 48 290 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6232ZZ 08185353 639.99 SGD
Shipped after 2018-01-25
223 High carbon-chromium bearing steel - - - - - - 170 4 52 310 212 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6234ZZ 08185362 729.99 SGD
Shipped after 2018-01-25
241 High carbon-chromium bearing steel - - - - - - 180 4 52 320 227 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6236ZZ 08185371 859.99 SGD
Shipped after 2018-01-25
281 High carbon-chromium bearing steel - - - - - - 190 4 55 340 255 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6238ZZ 08185387 989.99 SGD
Shipped after 2018-01-25
- High carbon-chromium bearing steel - - - - - - 32 - 17 65 -   1PC 1 62/32ZZ 02018397 13.99 SGD
In stock
- High carbon-chromium bearing steel 1-1535 - 4500 (grease lubrication) 213-8816 53[5400] 72.5[7400] 80 2(min) 26 140 -   1PC 1 6216ZZ 00333076 47.99 SGD
In stock
- High carbon-chromium bearing steel 1-1535 - 4200 (grease lubrication) 213-8859 64[6500] 83.5[8500] 85 2(min) 28 150 -   1PC 1 6217ZZ 00333146 61.99 SGD
Shipped after 2018-01-24
2.39 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-8174 - - 10 0.6 9 30 5.10   1PC 1 6200ZZ 00331956 2.99 SGD
In stock
2.75 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-8212 - - 12 0.6 10 32 6.10   1PC 1 6201ZZ 00332026 3.99 SGD
In stock
3.60 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-8255 - - 15 0.6 11 35 7.75   1PC 1 6202ZZ 00332096 3.99 SGD
In stock
4.60 High carbon chromium bearing steel - Double-sided steel plate shield type - 213-8298 - - 17 0.6 12 40 9.60   1PC 1 6203ZZ 00332166 4.99 SGD
In stock
6.65 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-8336 - - 20 1 14 47 12.8   1PC 1 6204ZZ 00332236 4.99 SGD
In stock
- High carbon chromium bearing steel - Double-sided steel plate shield type - - - - 22 - 14 50 -   1PC 1 62/22ZZ 34729737 6.99 SGD
In stock
7.85 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-8379 - - 25 1 15 52 14.0   1PC 1 6205ZZ 00332306 5.99 SGD
In stock
11.3 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-8417 - - 30 1 16 62 19.5   1PC 1 6206ZZ 00332376 7.99 SGD
In stock
15.3 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-8450 - - 35 1.1 17 72 25.7   1PC 1 6207ZZ 00332446 10.99 SGD
In stock
17.8 High carbon chromium bearing steel - Double-sided steel plate shield type - 213-8492 - - 40 1.1 18 80 29.1   1PC 1 6208ZZ 00332516 12.99 SGD
In stock
20.4 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-8531 - - 45 1.1 19 85 32.5   1PC 1 6209ZZ 00332586 15.99 SGD
In stock
23.2 High carbon chromium bearing steel - Double-sided steel plate shield type - 213-8573 - - 50 1.1 20 90 35.0   1PC 1 6210ZZ 00332656 21.99 SGD
In stock
29.2 High carbon chromium bearing steel - Double-sided steel plate shield type - 213-8611 - - 55 1.5 21 100 43.5   1PC 1 6211ZZ 00332726 23.99 SGD
In stock
36.0 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-8654 - - 60 1.5 22 110 52.5   1PC 1 6212ZZ 00332796 28.99 SGD
In stock
40.0 High carbon chromium bearing steel - Double-sided steel plate shield type - 213-8697 - - 65 1.5 23 120 57.5   1PC 1 6213ZZ 00332866 32.99 SGD
In stock
- High carbon chromium bearing steel - Double-sided steel plate shield type 5100 (grease lubrication) 213-8735 44[4500] 62[6350] 70 1.5 (Minimum) 24 125 -   1PC 1 6214ZZ 00332936 38.99 SGD
In stock
- High carbon chromium bearing steel - Double-sided steel plate shield type 4800 (grease lubrication) 213-8778 49.5[5050] 66[6750] 75 1.5 (Minimum) 25 130 -   1PC 1 6215ZZ 00333006 39.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 84
4 star 6
3 star 7
2 star 0
1 star 0
Review Rating: 4.79
97 Customer Reviews
The reviews are automatic translation.
Maintenance of greenhouse double hoisting
5
From Japan
On 2018-01-11 17:36:00
The price was inexpensive and the goods were very well very satisfied. The range of use applications has expanded. Thank you very much.
This review is about item#34729737.
It is very helpful for work and machine maintenance.
3
From Japan
On 2017-12-12 14:39:21
It is very helpful for work and machine maintenance.
This review is about item#332026.
Used in bell ring exchange of electric motor of sirocco fan of range hood
5
From Japan
On 2017-11-11 18:07:25
Since abnormal noise has been generated from the electric motor of the sirocco fan of the range hood which has been 14 years old, it was used in the bearing exchange mounted on the motor rotor. It is considerably cheaper than purchasing at a local shop. I was saved because there was no abnormal noise at all.
This review is about item#331956.
During machine maintenance
5
From Japan
On 2017-11-04 20:36:11
It is stocked for maintenance, at a bargain price.
This review is about item#332096.
fries
5
From Japan
On 2017-10-31 09:27:29
Milling machine being used (for main shaft use. Thank you very much.
This review is about item#332166.
When exhaust fan is repaired, use it.
5
From Japan
On 2017-10-19 19:29:56
There is also durability, I would like to continue to purchase in the future.
This review is about item#332026.
Exchange of agricultural machinery bearings
3
From Japan
On 2017-10-11 08:25:51
Because the delivery date is early, work got much easier. The feeling of use is solid.
This review is about item#00332306.
Fixture making
5
From Japan
On 2017-10-06 15:52:50
It is very helpful to purchase things that are not generally sold.
This review is about item#00331956.
Machine maintenance
5
From Japan
On 2017-09-19 15:26:41
You can purchase various sizes from one and have them purchase each time. Product can also be made by manufacturer and reliable.
This review is about item#331956.
Maintenance of mechanical gear section
5
From Japan
On 2017-09-13 21:24:42
I can trust very much at Made in Japan, I am very satisfied with my usual use.
This review is about item#332166.

Related Products