1Bag(1kg) 1 KAP1KG-I 08754864 8.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Clearance of water piping
5
From Japan
On 2017-10-17 17:53:54
It's OK if you are cheap. I was able to use plenty, and the gap was filled well.
This review is about item#8754864.
Clearance of "wiring" in the kitchen hood
5
From Japan
On 2016-08-09 17:07:46
Look for patty with high heat resistance and use here. Although there were many reviews that it was hard, I used it as soon as it arrived in summer, and it was a good fitness viscosity. It was rather troubling if it was softer than this.
This review is about item#8754864.
As a temporary water leakage prevention part where water is applied
5
From Japan
On 2016-06-22 16:44:48
Pretty good
This review is about item#08754864.
Upper end of a pipe used as a support
5
From Japan
On 2013-09-15 21:46:45
I was hoping because it was in the review that "This is hard", it was just good hardness. There are various suitable hardness according to the use aspect, I think that it is good to choose it well.
This review is about item#08754864.
Soundproofing and others
4
From Japan
On 2013-06-23 00:53:56
Although it was rigid indeed it was not so much that it could not be constructed, but I think whether it will be in a rather hard class when considering it for air conditioners. It is quite easy to use as a soundproofing agent behind the filler and soft darts, making use of the hardness that does not drip even in the summer, to use.
This review is about item#08754864.
Air conditioner
1
From Japan
On 2012-01-13 23:39:19
In translation that I bought with Monotarou, if there is not it in the summer to say that it is hard, what if you check it in the summer? Summer is also tough at all, I can not use it I bought a box for 40 yen at another store, but I threw it all out. Since Monotarau does not trust it, it is warmed in front of the stove, etc., and trying into the temperature of the summer
Waterproof, waterproofing of penetrating part, air conditioner others
1
From Japan
On 2010-12-07 17:47:14
It is too hard, hard to warm, maybe it is old? Or a defective item? It's too hard to say winter. It is an impression compared with things of various manufacturers such as Inaba Electric Works etc.
This review is about item#08754855.

Related Products