Buy more than* S$200* and get FREE SHIPPING

Press Cart, Folding

Release Time Resistance (kg)
2.6
Handle Height (mm)
850
Floor Level (mm)
140
Loading Surface Dimensions (mm)
740x480
Load Capacity (kg)
150
Wheel Diameter (phi mm)
100
Weight (kg)
12.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NB-101 08728456 169.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products