Buy more than* S$200* and get FREE SHIPPING

Buffing Compound Bar, Red

4.00 (1)
Purpose
For precious metal finishing, For precious metal finishing
Compatible Buff
cotton buff, felt buff, Cotton buff, Felt buff
Process
finish polishing, Polished finish
Dimensions (Length L x Width W x Height H) (mm)
around 125x50x33, About 125 x 50 x 33
Weight (g)
440-480, 440 - 480
Color
rouge, Crimson
Type
Solid abrasive material
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Red bar R-36 08744924 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Buff
4
From Japan
On 2018-02-11 15:29:32
It will be beautiful. It is smaller than other abrasives because it is small. If you do not attach frequently, it will make it easy for dirt to stick to the workpiece. I think that I am good although Alox is slightly better.
This review is about item#8744924.

Related Products