Buy more than* S$200* and get FREE SHIPPING

Multi-Card Business-Card Double-Sided Clear Edge Type, Thick

4.62 (16)
Caution
There are parts that can't print on the back.
Purpose
Paper for various types of printer Can be used in a variety of applications as well as business cards.
Standard Overall Thickness (mm)
0.30 (0.23 Card)
Basis Weight (g/m2)
280
Lanel Size (mm)
91 X 55 (business card size)
Printing
Double-sided
Paper Quality
Mat
Size
A4
Color
Plain white
Material
High-quality paper
Compatible
Ink-jet (dyes and paints), laser copy, heat transfer, dot printing, and handwriting
...see all
Product Options
ADD TO CART
Surface Mounting Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 surface 1PC(10Sheet) 1 51861 08745825 7.64 SGD
In stock
10 surface 1PC(50Sheet) 1 51862 08745834 30.94 SGD
In stock
10th page 1Box(300Sheet) 1 51863 32736733 169.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
Create business card
5
From Japan
On 2017-06-28 09:37:22
I always make employee's business card with this form. Because it is double-sided, you can print out the destination on the back, and it is useful.
This review is about item#8745825.
For business cards
5
From Japan
On 2017-05-13 16:40:02
It is what I always use. I like the thickness of the paper just right.
This review is about item#8745825.
Create business card
5
From Japan
On 2017-03-13 15:01:09
I was able to make the business card clean. I am glad that you made it clear edge type again. I am more pleased if there is some thickness, but this texture is satisfactory at this price.
This review is about item#8745825.
Used to contact the buyer of the item for contact.
5
From Japan
On 2017-02-02 06:34:31
It is thick, has a presence, and can be presented to the opponent pleasantly for those who hand it. However, I hope the four corners of the edge will be a little smaller.
This review is about item#08745825.
I am using it for a stamp card.
5
From Japan
On 2016-11-14 15:43:21
It is good because it is business card size. Since it is both sides correspondence it is useful because it can make a logo and a stamp face.
This review is about item#8745825.
Business Card Production by Company
5
From Japan
On 2015-01-12 09:47:40
I do not ask the printing company for business cards, but I make them by their own company. It is not a perforated line, there is also moderate thickness so there is no inferiority.
This review is about item#08745834.
POP
3
From Japan
On 2014-11-18 13:54:39
You can save time and labor since it is cut off from the beginning
This review is about item#08745825.
Create business card
5
From Japan
On 2014-09-19 23:56:29
I think that it was cheap and good.
This review is about item#08745834.
Create business card
5
From Japan
On 2014-08-28 13:19:37
Business cards are limited to in-house creation. About 1 / 10th of external creation cost. Paper quality is good, and it is easy to detach.
This review is about item#08745825.
Business Card Printing
5
From Japan
On 2014-06-27 17:24:09
I have patronized for 10 years. There is also a thickness, you can print on the back side, it is convenient to peel off and is useful.
This review is about item#08745825.

Related Products