Buy more than* S$200* and get FREE SHIPPING

Multi-Card Business Card Photo Glossy

Surface Mounting
10 surfaces
Standard Overall Thickness (mm)
0.28 (Card: 0.22)
Basis Weight (g/m2)
240
Lanel Size (mm)
91x55
Whiteness (%)
91
Compatible Models
Ink-jet (dye)
Type
Clear Edge , Glossy paper, for single-sided printing
Size
A4
Material
Glossy coated paper (single side)
Compatible
Inkjet (Dye ink)
...see all>
Product Options
ADD TO CART
Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1PC(50Sheet) 1 51412 08745852 66.99 SGD
Shipped after 2018-06-01
For inkjet printer only 1PC(5Sheet) 1 51411 08745843 8.99 SGD
In stock
ADD TO CART

Related Products