NoteBuy more than* S$200* and get FREE SHIPPING

No.1 Working Gloves of Japan, 640G

4.14 (7)
Mass (g/dozen)
About 640
Gauge Number
7
Number of Threads
2.5 volumes
Overall Length (cm)
24
Size
One Size Fits All
Material
Polyester 70%, 20% of cotton, other 10%
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 C-50 08745931 -
Discontinued
[x]
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
machine
4
From Japan
On 2014-09-12 08:17:47
It may have a little more expansion and contraction
This review is about item#08745931.
It is using the DIY General
5
From Japan
On 2013-11-15 07:45:31
Price is cheap, you can use feeling fully satisfied.
This review is about item#08745931.
I used to paint work
5
From Japan
On 2013-06-19 17:22:25
Ease of use was often a wonderful thing! !
This review is about item#08745931.
Steel assembly work
2
From Japan
On 2013-06-03 22:45:45
When you first purchase, the price is good, quality is good, and have been for you, but I thought, every time you buy, I feel like the dough is going thinner ....
This review is about item#08745931.
Air conditioning equipment work
5
From Japan
On 2013-02-06 15:04:08
I purchased because it was the type you are using on a daily basis. But I think that strong person in spite of the price, because the different usability by also be used in the devil content (job), why not try to buy at the trial?
This review is about item#08745931.
Machinery and equipment repair, field work
3
From Japan
On 2012-05-24 14:06:28
Because not long to buy, there is no impression, such as this, but we are used without any problem.
This review is about item#08745931.
Construction site
5
From Japan
On 2012-04-17 15:24:25
It can be used two or three times to wash because it is durable.
This review is about item#08745931.

Related Products